|
Raccord Guillemin GM DN32 aluminium 1.1/4"
Numéro d'article ERIKS: 10038031
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin gm dn32 aluminum 1.1/4"",
"item_id": "gr0000000185067",
"material_number": "10038031",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0006",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Raccord Guillemin GM symétrique aluminum DN 80 g 3" m
Numéro d'article ERIKS: 13105466
Article de catalogue 1: 13105466
|
|
{"itemTrackPD":{
"item_name": "raccord guillemin gm symétrique aluminum dn 80 g 3" m",
"item_id": "g3189769505693420",
"material_number": "13105466",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0006",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Raccord Guillemin GM DN40 aluminium 1.1/2"
Numéro d'article ERIKS: 10038032
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin gm dn40 aluminum 1.1/2"",
"item_id": "gr0000000186221",
"material_number": "10038032",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0006",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Raccord Guillemin GM DN25 aluminium 1"
Numéro d'article ERIKS: 10038030
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin gm dn25 aluminum 1"",
"item_id": "gr0000000189197",
"material_number": "10038030",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0006",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Raccord Guillemin GM DN65 aluminium 2.1/2"
Numéro d'article ERIKS: 10038034
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin gm dn65 aluminum 2.1/2"",
"item_id": "gr0000000185280",
"material_number": "10038034",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0006",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Raccord Guillemin GM DN50 aluminium 2"
Numéro d'article ERIKS: 10038033
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin gm dn50 aluminum 2"",
"item_id": "gr0000000189056",
"material_number": "10038033",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0006",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Raccord Guillemin GM DN20 aluminium 3/4"
Numéro d'article ERIKS: 10070104
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin gm dn20 aluminum 3/4"",
"item_id": "gr0000000245708",
"material_number": "10070104",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0006",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Raccord Guillemin GM DN80 aluminium 3"
Numéro d'article ERIKS: 10038035
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin gm dn80 aluminum 3"",
"item_id": "gr0000000188079",
"material_number": "10038035",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0006",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
Raccord Guillemin GM DN100 aluminium 4"
Numéro d'article ERIKS: 10038036
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin gm dn100 aluminum 4"",
"item_id": "gr0000000245845",
"material_number": "10038036",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0006",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|