|
Raccord Guillemin GM DN40 inox 1.1/2"
Numéro d'article ERIKS: 10070151
Article de catalogue 1: 10070151
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin gm dn40 ss 1.1/2"",
"item_id": "gr0000000583569",
"material_number": "10070151",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0007",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Raccord Guillemin GM DN25 inox 1"
Numéro d'article ERIKS: 10070149
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin gm dn25 ss 1"",
"item_id": "gr0000000585470",
"material_number": "10070149",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0007",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Raccord Guillemin GM DN65 inox 2.1/2"
Numéro d'article ERIKS: 10070153
Article de catalogue 1: 10070153
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin gm dn65 ss 2.1/2"",
"item_id": "gr0000000580149",
"material_number": "10070153",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0007",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Raccord Guillemin GM DN50 inox 2"
Numéro d'article ERIKS: 10070152
Article de catalogue 1: 10070152
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin gm dn50 ss 2"",
"item_id": "gr0000000583931",
"material_number": "10070152",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0007",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Raccord Guillemin GM DN80 inox 3"
Numéro d'article ERIKS: 10070154
Article de catalogue 1: 10070154
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin gm dn80 ss 3"",
"item_id": "gr0000000582753",
"material_number": "10070154",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0007",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Raccord Guillemin GM DN100 inox 4"
Numéro d'article ERIKS: 10070155
Article de catalogue 1: 10070155
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin gm dn100 ss 4"",
"item_id": "gr0000000587164",
"material_number": "10070155",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0007",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Raccord Guillemin GM DN32 inox 1.1/4"
Numéro d'article ERIKS: 10070150
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin gm dn32 ss 1.1/4"",
"item_id": "gr0000000579497",
"material_number": "10070150",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0007",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Raccord Guillemin GM symétrique acier inox DN 20 g 3/4" m
Numéro d'article ERIKS: 13105600
Article de catalogue 1: 13105600
|
|
{"itemTrackPD":{
"item_name": "raccord guillemin gm symétrique acier inox dn 20 g 3/4" m",
"item_id": "g3189769505528061",
"material_number": "13105600",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0007",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|