|
Raccord Guillemin GFG DN50 aluminium 1"1/2
Numéro d'article ERIKS: 13105484
Article de catalogue 1: 13105484
|
|
{"itemTrackPD":{
"item_name": "raccord guillemin gfg dn50 aluminium 1"1/2",
"item_id": "g1579278044542962",
"material_number": "13105484",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0003",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Raccord Guillemin GFG DN40 aluminium 1.1/4"
Numéro d'article ERIKS: 13105481
Article de catalogue 1: 13105481
|
|
{"itemTrackPD":{
"item_name": "raccord guillemin gfg dn40 aluminium 1.1/4"",
"item_id": "g1579278044545101",
"material_number": "13105481",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0003",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Raccord Guillemin GFG symétrique aluminum souche DN 20 g 1" f
Numéro d'article ERIKS: 13105478
Article de catalogue 1: 13105478
|
|
{"itemTrackPD":{
"item_name": "raccord guillemin gfg symétrique aluminum souche dn 20 g 1" f",
"item_id": "g3189769505673309",
"material_number": "13105478",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0003",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Raccord Guillemin GFG DN40 aluminium 1.1/2"
Numéro d'article ERIKS: 10038025
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin gfg dn40 aluminum 1.1/2"",
"item_id": "gr0000000246201",
"material_number": "10038025",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0003",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Raccord Guillemin GFG DN25 aluminium 1"
Numéro d'article ERIKS: 10038024
Article de catalogue 1: 10038024
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin gfg dn25 aluminum 1"",
"item_id": "gr0000000188609",
"material_number": "10038024",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0003",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Raccord Guillemin GFG DN65 aluminium 2.1/2"
Numéro d'article ERIKS: 10038027
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin gfg dn65 aluminum 2.1/2"",
"item_id": "gr0000000245353",
"material_number": "10038027",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0003",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Raccord Guillemin GFG DN50 aluminium 2"
Numéro d'article ERIKS: 10038026
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin gfg dn50 aluminum 2"",
"item_id": "gr0000000186154",
"material_number": "10038026",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0003",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Raccord Guillemin GFG DN20 aluminium 3/4"
Numéro d'article ERIKS: 11030376
Article de catalogue 1: 11030376
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin gfg dn20 aluminum 3/4"",
"item_id": "gr0000000245912",
"material_number": "11030376",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0003",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
Raccord Guillemin GFG DN80 aluminium 3"
Numéro d'article ERIKS: 10038028
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin gfg dn80 aluminum 3"",
"item_id": "gr0000000245591",
"material_number": "10038028",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0003",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
Raccord Guillemin GFG DN100 aluminium 4"
Numéro d'article ERIKS: 10038029
Article de catalogue 1: 10038029
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin gfg dn100 aluminum 4"",
"item_id": "gr0000000188089",
"material_number": "10038029",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0003",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|