|
Raccord Guillemin DN40 inox 1.1/2"
Numéro d'article ERIKS: 10070157
Article de catalogue 1: 10070157
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin dn40 ss 1.1/2"",
"item_id": "gr0000000582795",
"material_number": "10070157",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0002",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Raccord Guillemin DN32 inox 1.1/4"
Numéro d'article ERIKS: 10070156
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin dn32 ss 1.1/4"",
"item_id": "gr0000000581056",
"material_number": "10070156",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0002",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Raccord Guillemin DN65 inox 2.1/2"
Numéro d'article ERIKS: 10070159
Article de catalogue 1: 10070159
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin dn65 ss 2.1/2"",
"item_id": "gr0000000581144",
"material_number": "10070159",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0002",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Raccord Guillemin DN50 inox 2"
Numéro d'article ERIKS: 10070158
Article de catalogue 1: 10070158
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin dn50 ss 2"",
"item_id": "gr0000000585616",
"material_number": "10070158",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0002",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Raccord Guillemin DN80 inox 3"
Numéro d'article ERIKS: 10070160
Article de catalogue 1: 10070160
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin dn80 ss 3"",
"item_id": "gr0000000582982",
"material_number": "10070160",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0002",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Raccord Guillemin DN100 inox 4"
Numéro d'article ERIKS: 10070161
Article de catalogue 1: 10070161
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin dn100 ss 4"",
"item_id": "gr0000000584388",
"material_number": "10070161",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0002",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Raccord Guillemin GF symétrique acier inox DN 25 g 1" f
Numéro d'article ERIKS: 13105614
Article de catalogue 1: 13105614
|
|
{"itemTrackPD":{
"item_name": "raccord guillemin gf symétrique acier inox dn 25 g 1" f",
"item_id": "g3189769505525027",
"material_number": "13105614",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0002",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Raccord Guillemin GF symétrique acier inox DN 20 g 3/4" f
Numéro d'article ERIKS: 13105613
Article de catalogue 1: 13105613
|
|
{"itemTrackPD":{
"item_name": "raccord guillemin gf symétrique acier inox dn 20 g 3/4" f",
"item_id": "g3189769505571855",
"material_number": "13105613",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0002",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|