|
Raccord Guillemin GF symétrique aluminum DN 80 g 3" f
Numéro d'article ERIKS: 13105492
Article de catalogue 1: 13105492
|
|
{"itemTrackPD":{
"item_name": "raccord guillemin gf symétrique aluminum dn 80 g 3" f",
"item_id": "g3189769505664335",
"material_number": "13105492",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0001",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Raccord Guillemin GF symétrique aluminum DN 100 g 4" f
Numéro d'article ERIKS: 13105493
Article de catalogue 1: 13105493
|
|
{"itemTrackPD":{
"item_name": "raccord guillemin gf symétrique aluminum dn 100 g 4" f",
"item_id": "g3189769505603559",
"material_number": "13105493",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0001",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Raccord Guillemin DN40 aluminium 1.1/2"
Numéro d'article ERIKS: 10038038
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin dn40 aluminum 1.1/2"",
"item_id": "gr0000000188507",
"material_number": "10038038",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0001",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Raccord Guillemin DN32 aluminium 1.1/4"
Numéro d'article ERIKS: 10038037
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin dn32 aluminum 1.1/4"",
"item_id": "gr0000000185097",
"material_number": "10038037",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0001",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Raccord Guillemin DN25 aluminium 1"
Numéro d'article ERIKS: 10070106
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin dn25 aluminum 1"",
"item_id": "gr0000000188913",
"material_number": "10070106",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0001",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Raccord Guillemin DN65 aluminium 2.1/2"
Numéro d'article ERIKS: 10038040
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin dn65 aluminum 2.1/2"",
"item_id": "gr0000000185909",
"material_number": "10038040",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0001",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Raccord Guillemin DN50 aluminium 2"
Numéro d'article ERIKS: 10038039
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin dn50 aluminum 2"",
"item_id": "gr0000000189473",
"material_number": "10038039",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0001",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Raccord Guillemin DN20 aluminium 3/4"
Numéro d'article ERIKS: 10070105
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin dn20 aluminum 3/4"",
"item_id": "gr0000000185559",
"material_number": "10070105",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0001",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
Raccord Guillemin DN80 aluminium 3"
Numéro d'article ERIKS: 10038041
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin dn80 aluminum 3"",
"item_id": "gr0000000188567",
"material_number": "10038041",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0001",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
Raccord Guillemin DN100 aluminium 4"
Numéro d'article ERIKS: 10038042
|
|
{"itemTrackPD":{
"item_name": "coupling guillemin dn100 aluminum 4"",
"item_id": "gr0000000189697",
"material_number": "10038042",
"item_brand": "no brand",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"guillemin",
"item_category4": "pr_ec010407_0001",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|