|
LMC
Joint d'étanchéité à came et rainure NBR EDB 1,1/2 pouce
Numéro d'article ERIKS: 10037776
Article de catalogue 1: 10037776
|
|
{"itemTrackPD":{
"item_name": "gasket cam & groove nbr edb 1.1/2"",
"item_id": "gr0000000426963",
"material_number": "10037776",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0004",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LMC
Joint d'étanchéité à came et rainure NBR EDB 1,1/4
Numéro d'article ERIKS: 10037782
Article de catalogue 1: 10037782
|
|
{"itemTrackPD":{
"item_name": "gasket cam & groove nbr edb 1.1/4"",
"item_id": "gr0000000581262",
"material_number": "10037782",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0004",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LMC
Joint Cam & Groove NBR EDB 1/2"
Numéro d'article ERIKS: 10037788
Article de catalogue 1: 10037788
|
|
{"itemTrackPD":{
"item_name": "gasket cam & groove nbr edb 1/2"",
"item_id": "gr0000000424756",
"material_number": "10037788",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0004",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LMC
Joint à came et rainure NBR EDB 1"
Numéro d'article ERIKS: 10037766
Article de catalogue 1: 10037766
|
|
{"itemTrackPD":{
"item_name": "gasket cam & groove nbr edb 1"",
"item_id": "gr0000000426028",
"material_number": "10037766",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0004",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
LMC
Joint d'étanchéité à came et rainure NBR EDB 2,1/2
Numéro d'article ERIKS: 10037801
Article de catalogue 1: 10037801
|
|
{"itemTrackPD":{
"item_name": "gasket cam & groove nbr edb 2.1/2"",
"item_id": "gr0000000582485",
"material_number": "10037801",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0004",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
LMC
Joint à came et rainure NBR EDB 2"
Numéro d'article ERIKS: 10037795
Article de catalogue 1: 10037795
|
|
{"itemTrackPD":{
"item_name": "gasket cam & groove nbr edb 2"",
"item_id": "gr0000000421180",
"material_number": "10037795",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0004",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
LMC
Joint Cam & Groove NBR EDB 3/4"
Numéro d'article ERIKS: 10037815
Article de catalogue 1: 10037815
|
|
{"itemTrackPD":{
"item_name": "gasket cam & groove nbr edb 3/4"",
"item_id": "gr0000000582614",
"material_number": "10037815",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0004",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
LMC
Joint Cam & Groove NBR EDB 3"
Numéro d'article ERIKS: 10037807
Article de catalogue 1: 10037807
|
|
{"itemTrackPD":{
"item_name": "gasket cam & groove nbr edb 3"",
"item_id": "gr0000000423837",
"material_number": "10037807",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0004",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
LMC
Joint à came et rainure NBR EDB 4"
Numéro d'article ERIKS: 10037819
Article de catalogue 1: 10037819
|
|
{"itemTrackPD":{
"item_name": "gasket cam & groove nbr edb 4"",
"item_id": "gr0000000582317",
"material_number": "10037819",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0004",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
LMC
Joint à came et rainure NBR EDB 5
Numéro d'article ERIKS: 10037822
Article de catalogue 1: 10037822
|
|
{"itemTrackPD":{
"item_name": "gasket cam & groove nbr edb 5"",
"item_id": "gr0000000579756",
"material_number": "10037822",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0004",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|