|
LMC
Joint d'étanchéité Cam & Groove EPDM EDU 1,1/2
Numéro d'article ERIKS: 10037771
Article de catalogue 1: 10037771
|
|
{"itemTrackPD":{
"item_name": "gasket cam & groove epdm edu 1.1/2"",
"item_id": "gr0000000423999",
"material_number": "10037771",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0001",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LMC
Joint d'étanchéité Cam & Groove EPDM EDE 1,1/4
Numéro d'article ERIKS: 10037780
Article de catalogue 1: 10037780
|
|
{"itemTrackPD":{
"item_name": "cam & groove epdm ede 1.1/4" gasket",
"item_id": "gr0000000419193",
"material_number": "10037780",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0001",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LMC
Joint Cam & Groove EPDM EDE 1/2"
Numéro d'article ERIKS: 10037786
|
|
{"itemTrackPD":{
"item_name": "gasket cam & groove epdm edu 1/2"",
"item_id": "gr0000000424316",
"material_number": "10037786",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0001",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LMC
Joint came et rainure EPDM EDE 1"
Numéro d'article ERIKS: 10037763
Article de catalogue 1: 10037763
|
|
{"itemTrackPD":{
"item_name": "gasket cam & groove epdm ede 1"",
"item_id": "gr0000000421195",
"material_number": "10037763",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0001",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
LMC
Joint d'étanchéité Cam & Groove EPDM EDE 2,1/2
Numéro d'article ERIKS: 11252761
Article de catalogue 1: 11252761
|
|
{"itemTrackPD":{
"item_name": "gasket cam & groove epdm edu 2.1/2"",
"item_id": "gr0000000585926",
"material_number": "11252761",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0001",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
LMC
Joint Cam & Groove EPDM EDE 2"
Numéro d'article ERIKS: 10037792
Article de catalogue 1: 10037792
|
|
{"itemTrackPD":{
"item_name": "gasket cam & groove epdm edu 2"",
"item_id": "gr0000000585514",
"material_number": "10037792",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0001",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
LMC
Joint Cam & Groove EPDM EDE 3/4"
Numéro d'article ERIKS: 10037811
Article de catalogue 1: 10037811
|
|
{"itemTrackPD":{
"item_name": "gasket cam & groove epdm edu 3/4"",
"item_id": "gr0000000422785",
"material_number": "10037811",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0001",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
LMC
Joint came et rainure EPDM EDE 3"
Numéro d'article ERIKS: 10037805
Article de catalogue 1: 10037805
|
|
{"itemTrackPD":{
"item_name": "gasket cam & groove epdm ede 3"",
"item_id": "gr0000000419739",
"material_number": "10037805",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0001",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
LMC
Joint came et rainure EPDM EDE 4"
Numéro d'article ERIKS: 11012398
|
|
{"itemTrackPD":{
"item_name": "gasket cam & groove epdm edu 4"",
"item_id": "gr0000000584903",
"material_number": "11012398",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010792_0001",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|