LMC
Coupleur Cam & Groove ERITITE ETC 1/2" PP douille 13, pour colliers de serrage
Numéro d'article ERIKS: 11407390
Article de catalogue 1: 11407390
{"itemTrackPD":{
"item_name": "coupler cam & groove eritite etc 1/2" pp hose tail 13 for hose clamps",
"item_id": "gr0000001024966",
"material_number": "11407390",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010405_0008",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
LMC
Coupleur Cam & Groove ERITITE ETC 3/4" PP douille 19 pour colliers de serrage
Numéro d'article ERIKS: 10037525
Article de catalogue 1: 10037525
{"itemTrackPD":{
"item_name": "coupler cam & groove eritite etc 3/4" pp hose tail 19 for hose clamps",
"item_id": "gr0000000188911",
"material_number": "10037525",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010405_0008",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
LMC
Coupleur Cam & Groove ERITITE ETC 1" PP douille 25, pour colliers de serrage
Numéro d'article ERIKS: 10037428
Article de catalogue 1: 10037428
{"itemTrackPD":{
"item_name": "coupler cam & groove eritite etc 1" pp hose tail 25 for hose clamps",
"item_id": "gr0000000188781",
"material_number": "10037428",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010405_0008",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
LMC
Coupleur Cam & Groove ERITITE ETC 1.1/2" PP douille 38, pour colliers de serrage
Numéro d'article ERIKS: 10037550
Article de catalogue 1: 10037550
{"itemTrackPD":{
"item_name": "coupler cam & groove eritite etc 1.1/2" pp hose tail 38 for hose clamps",
"item_id": "gr0000000188926",
"material_number": "10037550",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010405_0008",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
LMC
Coupleur Cam & Groove ERITITE ETC 2" PP douille 50, pour colliers de serrage
Numéro d'article ERIKS: 10037429
Article de catalogue 1: 10037429
{"itemTrackPD":{
"item_name": "coupler cam & groove eritite etc 2" pp hose tail 50 for hose clamps",
"item_id": "gr0000000246159",
"material_number": "10037429",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010405_0008",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
LMC
Coupleur Cam & Groove ERITITE ETC 3" PP douille 75, pour colliers de serrage
Numéro d'article ERIKS: 10037430
Article de catalogue 1: 10037430
{"itemTrackPD":{
"item_name": "coupler cam & groove eritite etc 3" pp hose tail 75 for hose clamps",
"item_id": "gr0000000186067",
"material_number": "10037430",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010405_0008",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
LMC
Coupleur à came et rainure ERITITE ETC 1.1/4" PP Pilier 32
Numéro d'article ERIKS: 11151153
Article de catalogue 1: 11151153
{"itemTrackPD":{
"item_name": "coupler cam & groove eritite etc 1.1/4" pp pillar 32",
"item_id": "g1579278034860065",
"material_number": "11151153",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010405_0008",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
LMC
Coupleur à came et rainure ERITITE ETC 4" PP Pillar 100
Numéro d'article ERIKS: 13526693
{"itemTrackPD":{
"item_name": "coupler cam & groove eritite etc 4" pp pillar 100",
"item_id": "g1579278044208258",
"material_number": "13526693",
"item_brand": "lmc",
"item_category":"hoses and couplings (industrial)",
"item_category2":"hose couplings",
"item_category3":"cam and groove",
"item_category4": "pr_ec010405_0008",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}