|
Crémaillère module 1 15X15 L=500mm
Numéro d'article ERIKS: 13246510
|
|
{"itemTrackPD":{
"item_name": "gear rack module 1 15x15 l=500mm",
"item_id": "gr5197810372803852",
"material_number": "13246510",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"gear racks",
"item_category4": "pr5197810372509382",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Crémaillère en acier module 1 15x15 L=1000mm
Numéro d'article ERIKS: 23548638
|
|
{"itemTrackPD":{
"item_name": "gear rack module 1 15x15 l=1000mm",
"item_id": "gr0000000845456",
"material_number": "23548638",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"gear racks",
"item_category4": "pr5197810372509382",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Crémaillère en acier module 1 15x15 L=2000mm
Numéro d'article ERIKS: 23548639
|
|
{"itemTrackPD":{
"item_name": "gear rack module 1 15x15 l=2000mm",
"item_id": "gr0000000834323",
"material_number": "23548639",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"gear racks",
"item_category4": "pr5197810372509382",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Crémaillère module 1 15X15 L=3000mm
Numéro d'article ERIKS: 13246511
|
|
{"itemTrackPD":{
"item_name": "gear rack module 1 15x15 l=3000mm",
"item_id": "gr5197810372803732",
"material_number": "13246511",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"gear racks",
"item_category4": "pr5197810372509382",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Crémaillère en acier module 1.5 17x17 L=1000mm
Numéro d'article ERIKS: 23548640
|
|
{"itemTrackPD":{
"item_name": "gear rack module 1.5 17x17 l=1000mm",
"item_id": "gr0000000841583",
"material_number": "23548640",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"gear racks",
"item_category4": "pr5197810372509382",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Crémaillère en acier module 1.5 17x17 L=2000mm
Numéro d'article ERIKS: 23548641
|
|
{"itemTrackPD":{
"item_name": "gear rack module 1.5 17x17 l=2000mm",
"item_id": "gr0000000850280",
"material_number": "23548641",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"gear racks",
"item_category4": "pr5197810372509382",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
Crémaillère module 1.5 17X17 L=2000mm
Numéro d'article ERIKS: 24209525
|
|
{"itemTrackPD":{
"item_name": "gear rack module 1.5 17x17 l=2000mm",
"item_id": "gr5197810372804084",
"material_number": "24209525",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"gear racks",
"item_category4": "pr5197810372509382",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
Crémaillère module 1.5 17X17 L=3000mm
Numéro d'article ERIKS: 13246513
|
|
{"itemTrackPD":{
"item_name": "gear rack module 1.5 17x17 l=3000mm",
"item_id": "gr5197810372804170",
"material_number": "13246513",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"gear racks",
"item_category4": "pr5197810372509382",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
Crémaillère en acier module 2 20x20 L=1000mm
Numéro d'article ERIKS: 23548642
|
|
{"itemTrackPD":{
"item_name": "gear rack module 2 20x20 l=1000mm",
"item_id": "gr0000000851641",
"material_number": "23548642",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"gear racks",
"item_category4": "pr5197810372509382",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
Crémaillère module 2.5 25X25 L=500mm
Numéro d'article ERIKS: 23203531
|
|
{"itemTrackPD":{
"item_name": "gear rack module 2.5 25x25 l=500mm",
"item_id": "gr0000000428988",
"material_number": "23203531",
"item_brand": "no brand",
"item_category":"mechanical power transmission",
"item_category2":"sprockets and gear racks",
"item_category3":"gear racks",
"item_category4": "pr5197810372509382",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|