|
BEHA
Machoire de profile RS Ø 19,0mm
Numéro d'article ERIKS: 12989089
|
|
{"itemTrackPD":{
"item_name": "clamping jaws rs insert ø 19,0mm",
"item_id": "gr5147241317098304",
"material_number": "12989089",
"item_brand": "beha",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"pu weldable belts",
"item_category4": "pr2536463466043092",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BEHA
Machoire de profile RS Ø 4,8 / 5,0mm
Numéro d'article ERIKS: 12989090
|
|
{"itemTrackPD":{
"item_name": "clamping jaws rs insert ø 4,8 / 5,0mm",
"item_id": "gr5147241317098723",
"material_number": "12989090",
"item_brand": "beha",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"pu weldable belts",
"item_category4": "pr2536463466043092",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BEHA
Machoire de profile RS Ø 6,0mm
Numéro d'article ERIKS: 12989091
|
|
{"itemTrackPD":{
"item_name": "clamping jaws rs insert ø 6,0mm",
"item_id": "gr5147241317098798",
"material_number": "12989091",
"item_brand": "beha",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"pu weldable belts",
"item_category4": "pr2536463466043092",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BEHA
Machoire de profile RS Ø 6,3mm
Numéro d'article ERIKS: 12989092
|
|
{"itemTrackPD":{
"item_name": "clamping jaws rs insert ø 6,3mm",
"item_id": "gr5147241317098357",
"material_number": "12989092",
"item_brand": "beha",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"pu weldable belts",
"item_category4": "pr2536463466043092",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BEHA
Machoire de profile RS Ø 7,0mm
Numéro d'article ERIKS: 12989093
|
|
{"itemTrackPD":{
"item_name": "clamping jaws rs insert ø 7,0mm",
"item_id": "gr5147241317098890",
"material_number": "12989093",
"item_brand": "beha",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"pu weldable belts",
"item_category4": "pr2536463466043092",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BEHA
Machoire de profile RS Ø 8,0mm
Numéro d'article ERIKS: 12989094
|
|
{"itemTrackPD":{
"item_name": "clamping jaws rs insert ø 8,0mm",
"item_id": "gr5147241317098382",
"material_number": "12989094",
"item_brand": "beha",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"pu weldable belts",
"item_category4": "pr2536463466043092",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BEHA
Machoire de profile RS Ø 9,5mm
Numéro d'article ERIKS: 12989095
|
|
{"itemTrackPD":{
"item_name": "clamping jaws rs insert ø 9,5mm",
"item_id": "gr5147241317098257",
"material_number": "12989095",
"item_brand": "beha",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"pu weldable belts",
"item_category4": "pr2536463466043092",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
BEHA
Machoire de profile RS Ø10,0mm
Numéro d'article ERIKS: 12989096
|
|
{"itemTrackPD":{
"item_name": "clamping jaws rs insert ø10,0mm",
"item_id": "gr5147241317098804",
"material_number": "12989096",
"item_brand": "beha",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"pu weldable belts",
"item_category4": "pr2536463466043092",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
BEHA
Machoire de profile RS Ø12,0mm
Numéro d'article ERIKS: 12989097
|
|
{"itemTrackPD":{
"item_name": "clamping jaws rs insert ø12,0mm",
"item_id": "gr5147241317098737",
"material_number": "12989097",
"item_brand": "beha",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"pu weldable belts",
"item_category4": "pr2536463466043092",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
BEHA
Machoire de profile RS Ø12,5mm
Numéro d'article ERIKS: 12989098
|
|
{"itemTrackPD":{
"item_name": "clamping jaws rs insert ø12,5mm",
"item_id": "gr5147241317098736",
"material_number": "12989098",
"item_brand": "beha",
"item_category":"mechanical power transmission",
"item_category2":"conveying solutions",
"item_category3":"pu weldable belts",
"item_category4": "pr2536463466043092",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|