|
ROSTA
Jeu de pignon Triplex N 3/8"-10 T
Numéro d'article ERIKS: 14032570
|
|
{"itemTrackPD":{
"item_name": "sprocket wheel set triplex n 3/8"-10 t",
"item_id": "g1579278035428708",
"material_number": "14032570",
"item_brand": "rosta",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain tensioners and fasteners",
"item_category4": "pr13035270623142537",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ROSTA
Jeu de pignon Simplex N 1/2"-10 S
Numéro d'article ERIKS: 23217780
|
|
{"itemTrackPD":{
"item_name": "sprocket wheel set simplex n 1/2"-10 s",
"item_id": "gr0000000439480",
"material_number": "23217780",
"item_brand": "rosta",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain tensioners and fasteners",
"item_category4": "pr13035270623142537",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ROSTA
Jeu de pignon Triplex N 1/2"-12 T
Numéro d'article ERIKS: 14032571
|
|
{"itemTrackPD":{
"item_name": "sprocket wheel set triplex n 1/2"-12 t",
"item_id": "g1579278035428379",
"material_number": "14032571",
"item_brand": "rosta",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain tensioners and fasteners",
"item_category4": "pr13035270623142537",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ROSTA
Jeu de pignon Triplex N 5/8"-12 T
Numéro d'article ERIKS: 14032572
|
|
{"itemTrackPD":{
"item_name": "sprocket wheel set triplex n 5/8"-12 t",
"item_id": "g1579278035428559",
"material_number": "14032572",
"item_brand": "rosta",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain tensioners and fasteners",
"item_category4": "pr13035270623142537",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ROSTA
Jeu de pignon Triplex N 5/8"-20 T
Numéro d'article ERIKS: 14032573
|
|
{"itemTrackPD":{
"item_name": "sprocket wheel set triplex n 5/8"-20 t",
"item_id": "g1579278035428600",
"material_number": "14032573",
"item_brand": "rosta",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain tensioners and fasteners",
"item_category4": "pr13035270623142537",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
ROSTA
Jeu de pignon Duplex N 3/4"-20 D
Numéro d'article ERIKS: 23217784
|
|
{"itemTrackPD":{
"item_name": "sprocket wheel set duplex n 3/4"-20 d",
"item_id": "g1579278043969555",
"material_number": "23217784",
"item_brand": "rosta",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain tensioners and fasteners",
"item_category4": "pr13035270623142537",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
ROSTA
Jeu de pignon Triplex N 3/4"-20 T
Numéro d'article ERIKS: 14032574
|
|
{"itemTrackPD":{
"item_name": "sprocket wheel set triplex n 3/4"-20 t",
"item_id": "g1579278035428556",
"material_number": "14032574",
"item_brand": "rosta",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain tensioners and fasteners",
"item_category4": "pr13035270623142537",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
ROSTA
Jeu de pignon Simplex N 1"-20 S
Numéro d'article ERIKS: 23202966
|
|
{"itemTrackPD":{
"item_name": "sprocket wheel set simplex n 1"-20 s",
"item_id": "gr0000001020250",
"material_number": "23202966",
"item_brand": "rosta",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain tensioners and fasteners",
"item_category4": "pr13035270623142537",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
ROSTA
Jeu de pignon Triplex N 1"-20 T
Numéro d'article ERIKS: 14032575
|
|
{"itemTrackPD":{
"item_name": "sprocket wheel set triplex n 1"-20 t",
"item_id": "g1579278035428619",
"material_number": "14032575",
"item_brand": "rosta",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain tensioners and fasteners",
"item_category4": "pr13035270623142537",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
ROSTA
Jeu de pignon Duplex N 1"-20 D
Numéro d'article ERIKS: 23217777
|
|
{"itemTrackPD":{
"item_name": "sprocket wheel set duplex n 1"-20 d",
"item_id": "g1579278043969547",
"material_number": "23217777",
"item_brand": "rosta",
"item_category":"mechanical power transmission",
"item_category2":"chains",
"item_category3":"chain tensioners and fasteners",
"item_category4": "pr13035270623142537",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|