|
BINZEL
Gaine spirale D0.8 3m
Numéro d'article ERIKS: 23340272
|
|
{"itemTrackPD":{
"item_name": "liner spiral d0.8 3m",
"item_id": "gr0000000927349",
"material_number": "23340272",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578635",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BINZEL
Gaine spirale D0.8 4m
Numéro d'article ERIKS: 23340273
|
|
{"itemTrackPD":{
"item_name": "liner spiral d0.8 4m",
"item_id": "gr0000000927350",
"material_number": "23340273",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578635",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BINZEL
Gaine spirale D0.8 5m
Numéro d'article ERIKS: 23340274
|
|
{"itemTrackPD":{
"item_name": "liner spiral d0.8 5m",
"item_id": "gr0000000927351",
"material_number": "23340274",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578635",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BINZEL
Gaine spirale D1.0-1.2 3m
Numéro d'article ERIKS: 23340276
|
|
{"itemTrackPD":{
"item_name": "liner spiral d1.0-1.2 3m",
"item_id": "gr0000000488733",
"material_number": "23340276",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578635",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BINZEL
Gaine spirale D1.0-1.2 4m
Numéro d'article ERIKS: 23340277
|
|
{"itemTrackPD":{
"item_name": "liner spiral d1.0-1.2 4m",
"item_id": "gr0000000522521",
"material_number": "23340277",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578635",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
BINZEL
Gaine spirale D1.0-1.2 5m
Numéro d'article ERIKS: 23340278
|
|
{"itemTrackPD":{
"item_name": "liner spiral d1.0-1.2 5m",
"item_id": "gr0000000489783",
"material_number": "23340278",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578635",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BINZEL
Gaine spirale D1.6 3m jaune
Numéro d'article ERIKS: 23340280
|
|
{"itemTrackPD":{
"item_name": "liner spiral d1.6 3m yellow",
"item_id": "gr0000000927357",
"material_number": "23340280",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578635",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
BINZEL
Gaine spirale D1.6 4m
Numéro d'article ERIKS: 23340281
|
|
{"itemTrackPD":{
"item_name": "liner spiral d1.6 4m",
"item_id": "gr0000000927358",
"material_number": "23340281",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578635",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
BINZEL
Gaine spirale D1.6 5m
Numéro d'article ERIKS: 23340282
|
|
{"itemTrackPD":{
"item_name": "liner spiral d1.6 5m",
"item_id": "gr0000000927359",
"material_number": "23340282",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578635",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
BINZEL
Gaine spirale D0.6-0.8 3m bleu
Numéro d'article ERIKS: 23340299
|
|
{"itemTrackPD":{
"item_name": "liner spiral d0.6-0.8 3m blue",
"item_id": "gr0000000524550",
"material_number": "23340299",
"item_brand": "binzel",
"item_category":"welding equipment",
"item_category2":"torches",
"item_category3":"mig",
"item_category4": "pr1436360578635",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|