|
BRADY
Panneau de sécurité ISO - Gants de protection obligatoires - Ø200mm PP
Numéro d'article ERIKS: 12766476
|
|
{"itemTrackPD":{
"item_name": "iso safety sign - wear protective gloves - ø200mm pp",
"item_id": "g1579278046736217",
"material_number": "12766476",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278071097438",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
BRADY
Panneau de sécurité ISO - Gants de protection obligatoires - Ø315mm PP
Numéro d'article ERIKS: 13248578
|
|
{"itemTrackPD":{
"item_name": "iso safety sign - wear protective gloves - ø315mm pp",
"item_id": "g1579278046741512",
"material_number": "13248578",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278071097438",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
BRADY
Signalisation ISO - Gants de protection obligatoires, M009, Polyester laminé, 100mm, 0
Numéro d'article ERIKS: 13230762
|
|
{"itemTrackPD":{
"item_name": "iso safety sign - wear protective gloves, m009, laminated polyester, 100mm, wear protective gloves",
"item_id": "g1579278046740959",
"material_number": "13230762",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278071097438",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
BRADY
Signalisation ISO - Gants de protection obligatoires, M009, Polyester laminé, 200mm, 0
Numéro d'article ERIKS: 12767967
|
|
{"itemTrackPD":{
"item_name": "iso safety sign - wear protective gloves, m009, laminated polyester, 20mm, wear protective gloves",
"item_id": "g1579278046736794",
"material_number": "12767967",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278071097438",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
BRADY
Signalisation ISO - Gants de protection obligatoires, M009, Polyester laminé, 25mm, 0
Numéro d'article ERIKS: 13534357
|
|
{"itemTrackPD":{
"item_name": "iso safety sign - wear protective gloves, m009, laminated polyester, 25mm, wear protective gloves",
"item_id": "g1579278046739228",
"material_number": "13534357",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278071097438",
"item_variant": "ro",
"index": "5",
"quantity": ""
}
}
|
|
BRADY
Signalisation ISO - Gants de protection obligatoires, M009, Polyester laminé, 25mm, 0
Numéro d'article ERIKS: 13035831
|
|
{"itemTrackPD":{
"item_name": "iso safety sign - wear protective gloves, m009, laminated polyester, 25mm, wear protective gloves",
"item_id": "g1579278046742311",
"material_number": "13035831",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278071097438",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
BRADY
Signalisation ISO - Gants de protection obligatoires, M009, ToughWash™ Polyester, 100mm, 0
Numéro d'article ERIKS: 13609710
|
|
{"itemTrackPD":{
"item_name": "iso safety sign - wear protective gloves, m009, toughwash™ polyester, 100mm, wear protective gloves",
"item_id": "g1579278046739092",
"material_number": "13609710",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"icons",
"item_category4": "pr1579278071097438",
"item_variant": "pk",
"index": "7",
"quantity": ""
}
}
|