BRADY
Dispositif universel de condamnation par câble SAFELEX - Câble en acier gainé de 5 m, Noir, rouge, Acier, 4.57 m
Numéro d'article ERIKS: 12699438
{"itemTrackPD":{
"item_name": "safelex universal cable lockout device - 5 m sheathed steel cable, black, red, steel, 4.57 m",
"item_id": "g1579278044208270",
"material_number": "12699438",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0009_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
BRADY
Dispositif universel de condamnation par câble SAFELEX - Câble en acier gainé de 2 m, Noir, rouge, Acier, 1.83 m
Numéro d'article ERIKS: 12699435
{"itemTrackPD":{
"item_name": "safelex universal cable lockout device - 2 m sheathed steel cable, black, red, steel, 1.83 m",
"item_id": "g1579278044208321",
"material_number": "12699435",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0009_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
BRADY
Dispositif de consignation par câble + câble de 1,8 m, Rouge, Acier, 1.83 m
Numéro d'article ERIKS: 12080911
{"itemTrackPD":{
"item_name": "cable lockout device + 1.8 m cable, red, steel, 1.83 m",
"item_id": "g1579278044208364",
"material_number": "12080911",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0009_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
BRADY
Câble supplémentaire de 1,8 m, Rouge, 4,76 mm (∅) x 1,83 m (L)
Numéro d'article ERIKS: 12114418
{"itemTrackPD":{
"item_name": "additional cable 1.8 m, red, 4,76 mm (dia) x 1,83 m (l)",
"item_id": "g1579278044208455",
"material_number": "12114418",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0009_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
BRADY
Dispositif universel de condamnation par câble SAFELEX - Câble en acier gainé de 3 m, Noir, rouge, Acier, 3.05 m
Numéro d'article ERIKS: 12699436
{"itemTrackPD":{
"item_name": "safelex universal cable lockout device - 3 m sheathed steel cable, black, red, steel, 3.05 m",
"item_id": "g1579278044208520",
"material_number": "12699436",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0009_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
BRADY
Dispositif universel de condamnation par câble SAFELEX - Câble en nylon de 3 m, Noir, rouge, Nylon, 3.05 m
Numéro d'article ERIKS: 13425810
{"itemTrackPD":{
"item_name": "safelex universal cable lockout device - 3 m nylon cable, black, red, nylon, 3.05 m",
"item_id": "g1579278046742079",
"material_number": "13425810",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0009_jlr",
"item_variant": "pk",
"index": "6",
"quantity": ""
}
}
BRADY
Dispositif universel de condamnation par câble SAFELEX - Câble en nylon de 2 m, Noir, rouge, Nylon, 1.83 m
Numéro d'article ERIKS: 13425808
{"itemTrackPD":{
"item_name": "safelex universal cable lockout device - 2 m nylon cable, black, red, nylon, 1.83 m",
"item_id": "g1579278046742265",
"material_number": "13425808",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0009_jlr",
"item_variant": "pk",
"index": "7",
"quantity": ""
}
}
BRADY
Cable nylon 3.65m
Numéro d'article ERIKS: 12113614
{"itemTrackPD":{
"item_name": "050948 nylon cable for apclo (3.65 m)",
"item_id": "gr0000001099617",
"material_number": "12113614",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0009_jlr",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
BRADY
Système universel de condamnation par câble avec câble en acier gainé de 2,44 m, Rouge, Acier revêtu de PVC, 2.44 m
Numéro d'article ERIKS: 23588768
{"itemTrackPD":{
"item_name": "all purpose cable lockout with sheathed steel cable - 2.44 m, red, pvc coated steel, 2.44 m",
"item_id": "gr0000001100294",
"material_number": "23588768",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0009_jlr",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
BRADY
Système universel de condamnation par câble avec câble en nylon de 2,44 m, Rouge, Nylon, 2.44 m
Numéro d'article ERIKS: 23590738
{"itemTrackPD":{
"item_name": "all purpose cable lockout with nylon cable - 2.44 m, red, nylon, 2.44 m",
"item_id": "gr0000001100840",
"material_number": "23590738",
"item_brand": "brady",
"item_category":"safety, ppe and signs",
"item_category2":"site safety & signs",
"item_category3":"lockout and tagout",
"item_category4": "pr_ec002221_0009_jlr",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}