|
TRACTEL
Longe LD 1,5m-BB sans connecteurs
Numéro d'article ERIKS: 13583245
|
|
{"itemTrackPD":{
"item_name": "lanyard braided rope ld 1,5m-bb without connectors",
"item_id": "g1579278046781247",
"material_number": "13583245",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278034140009",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
TRACTEL
Longe Lisse Elytrac Ld 2m avec connecteurs M10-M53
Numéro d'article ERIKS: 13511344
|
|
{"itemTrackPD":{
"item_name": "lanyard braided rope ld 2m with m10-m53 connectors",
"item_id": "g1579278046778779",
"material_number": "13511344",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278034140009",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
TRACTEL
LD 2-10-51
Numéro d'article ERIKS: 14238347
|
|
{"itemTrackPD":{
"item_name": "lanyard ld 2-10-51",
"item_id": "g1579278045934752",
"material_number": "14238347",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278034140009",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
TRACTEL
Longe de sécurité corde LD 1,5m-10-51
Numéro d'article ERIKS: 12525887
|
|
{"itemTrackPD":{
"item_name": "safety line rope ld 1,5m-10-51",
"item_id": "g2079035533186",
"material_number": "12525887",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278034140009",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
TRACTEL
Ligne de sécurité LD11 1,0-10-10
Numéro d'article ERIKS: 14238345
|
|
{"itemTrackPD":{
"item_name": "safety line ld11 1,0-10-10",
"item_id": "g1579278045934585",
"material_number": "14238345",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278034140009",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
TRACTEL
Ligne de sécurité LD11 1,5-10-53
Numéro d'article ERIKS: 14238435
|
|
{"itemTrackPD":{
"item_name": "safety line ld11 1,5-10-53",
"item_id": "g1579278045934593",
"material_number": "14238435",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278034140009",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
TRACTEL
Ligne de sécurité LD11 1-10-51
Numéro d'article ERIKS: 14238358
|
|
{"itemTrackPD":{
"item_name": "safety line ld11 1-10-51",
"item_id": "g1579278045934598",
"material_number": "14238358",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278034140009",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
TRACTEL
Ligne de sécurité LD11 1,5-10-10
Numéro d'article ERIKS: 14238356
|
|
{"itemTrackPD":{
"item_name": "safety line ld11 1,5-10-10",
"item_id": "g1579278045934659",
"material_number": "14238356",
"item_brand": "tractel",
"item_category":"safety, ppe and signs",
"item_category2":"fall protection",
"item_category3":"lanyards (safety ropes)",
"item_category4": "pr1579278034140009",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|