|
Superseal dxl semelle plate 1m
Numéro d'article ERIKS: 13122740
|
|
{"itemTrackPD":{
"item_name": "superseal dxl semelle plate 1m",
"item_id": "g3189769505533745",
"material_number": "13122740",
"item_brand": "no brand",
"item_category":"insulation materials",
"item_category2":"vibration isolation",
"item_category3":"",
"item_category4": "pr1547741487178275_ef",
"item_variant": "mtr",
"index": "1",
"quantity": ""
}
}
|
|
Superseal dx semelle plate 3ml
Numéro d'article ERIKS: 13218119
|
3 Mètre par emballage
|
{"itemTrackPD":{
"item_name": "superseal dx semelle plate 3ml",
"item_id": "g3189769505574234",
"material_number": "13218119",
"item_brand": "no brand",
"item_category":"insulation materials",
"item_category2":"vibration isolation",
"item_category3":"",
"item_category4": "pr1547741487178275_ef",
"item_variant": "mtr",
"index": "2",
"quantity": ""
}
}
|
|
Superseal gw semelle plate 1ml
Numéro d'article ERIKS: 13088369
|
|
{"itemTrackPD":{
"item_name": "superseal gw semelle plate 1ml",
"item_id": "g3189769505575480",
"material_number": "13088369",
"item_brand": "no brand",
"item_category":"insulation materials",
"item_category2":"vibration isolation",
"item_category3":"",
"item_category4": "pr1547741487178275_ef",
"item_variant": "mtr",
"index": "3",
"quantity": ""
}
}
|