3M
Anti-dérapant Safety-Walk™ Standard Series 600 jaune/noir 102mm/18.3m
Numéro d'article ERIKS: 13386215
{"itemTrackPD":{
"item_name": "anti-sliptape standard 600 series 102mm/18.3m yellow/black",
"item_id": "g1579278046781562",
"material_number": "13386215",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278051614418",
"item_variant": "ro",
"index": "1",
"quantity": ""
}
}
3M
Anti-dérapant Safety-Walk™ Standard Series 600 noir 19mm/18.3m
Numéro d'article ERIKS: 23581544
4 Unité par emballage
{"itemTrackPD":{
"item_name": "anti-sliptape standard 600 series 19mm/18.3m black",
"item_id": "gr0000000867273",
"material_number": "23581544",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278051614418",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
3M
Anti-dérapant Safety-Walk™ Standard Series 600 Noir 25mm/18.3m
Numéro d'article ERIKS: 23581546
4 Unité par emballage
{"itemTrackPD":{
"item_name": "anti-sliptape standard 600 series 25mm/18.3m black",
"item_id": "gr0000000857559",
"material_number": "23581546",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278051614418",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
3M
Anti-dérapant Safety-Walk™ Standard Series 600 Noir 51mm/18.3m
Numéro d'article ERIKS: 23581551
2 Unité par emballage
{"itemTrackPD":{
"item_name": "anti-sliptape standard 600 series 51mm/18.3m black",
"item_id": "gr0000000531811",
"material_number": "23581551",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278051614418",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
3M
Anti-dérapant Safety-Walk™ Standard Series 600 noir 102mm/18.3m
Numéro d'article ERIKS: 23581541
{"itemTrackPD":{
"item_name": "anti-sliptape standard 600 series 102mm/18.3m black",
"item_id": "gr0000000864574",
"material_number": "23581541",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278051614418",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
3M
Safety-Walk™ Bande antidérapante standard 600 Series, Noir, 152 mm/610 mm, 50/Carton
Numéro d'article ERIKS: 23581543
50 Unité par emballage
{"itemTrackPD":{
"item_name": "safety-walk™ general purpose cleats 600 series, black, 152 mm/610 mm, 50/case",
"item_id": "gr0000000859267",
"material_number": "23581543",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278051614418",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
3M
Anti-dérapant Safety-Walk™ Standard Series 600 Noir 152mm/18.3m
Numéro d'article ERIKS: 23581542
{"itemTrackPD":{
"item_name": "anti-sliptape standard 600 series 152mm/18.3m black",
"item_id": "gr0000000872607",
"material_number": "23581542",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278051614418",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
3M
Anti-dérapant Safety-Walk™ Standard Series 600 Noir 610mm/18.3m
Numéro d'article ERIKS: 23581553
{"itemTrackPD":{
"item_name": "anti-sliptape standard 600 series 610mm/18.3m black",
"item_id": "gr0000000855720",
"material_number": "23581553",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278051614418",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
3M
Anti-dérapant Safety-Walk™ Standard Series 600 jaune 25mm/18.3m
Numéro d'article ERIKS: 23581549
4 Unité par emballage
{"itemTrackPD":{
"item_name": "anti-sliptape standard 600 series 25mm/18.3m yellow",
"item_id": "g1579278046778496",
"material_number": "23581549",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278051614418",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
3M
Anti-dérapant Safety-Walk™ Standard Series 600 jaune 51mm/18.3m
Numéro d'article ERIKS: 23581552
2 Unité par emballage
{"itemTrackPD":{
"item_name": "anti-sliptape standard 600 series 51mm/18.3m yellow",
"item_id": "g8816053811683237",
"material_number": "23581552",
"item_brand": "3m",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278051614418",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}