|
PIKT-O-NORM
Ruban d'isolation électrique PVC noir 100mm/33m
Numéro d'article ERIKS: 23682804
|
|
{"itemTrackPD":{
"item_name": "electrical insulation tape black pvc 100mm/33m",
"item_id": "g1579278046781098",
"material_number": "23682804",
"item_brand": "pikt-o-norm",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278053175483",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Ruban d'isolation électrique PVC bleu 100mm/33m
Numéro d'article ERIKS: 23682801
|
|
{"itemTrackPD":{
"item_name": "electrical insulation tape blue pvc 100mm/33m",
"item_id": "g1579278046781427",
"material_number": "23682801",
"item_brand": "pikt-o-norm",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278053175483",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Ruban d'isolation électrique vert PVC 50mm/33m
Numéro d'article ERIKS: 23682792
|
|
{"itemTrackPD":{
"item_name": "electrical insulation tape green pvc 50mm/33m",
"item_id": "g1579278046781183",
"material_number": "23682792",
"item_brand": "pikt-o-norm",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278053175483",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Ruban d'isolation électrique PVC gris 25mm/33m
Numéro d'article ERIKS: 23682803
|
|
{"itemTrackPD":{
"item_name": "electrical insulation tape grey pvc 25mm/33m",
"item_id": "g1579278046780986",
"material_number": "23682803",
"item_brand": "pikt-o-norm",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278053175483",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Ruban d'isolation électrique PVC Orange 100mm/33m
Numéro d'article ERIKS: 13427206
|
|
{"itemTrackPD":{
"item_name": "electrical insulation tape orange pvc 100mm/33m",
"item_id": "g1579278046778494",
"material_number": "13427206",
"item_brand": "pikt-o-norm",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278053175483",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Ruban d'isolation électrique PVC violet 100mm/33m
Numéro d'article ERIKS: 13427208
|
|
{"itemTrackPD":{
"item_name": "electrical insulation tape purple pvc 100mm/33m",
"item_id": "g1579278046778518",
"material_number": "13427208",
"item_brand": "pikt-o-norm",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278053175483",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Ruban d'isolation électrique PVC violet 25mm/33m
Numéro d'article ERIKS: 23682777
|
|
{"itemTrackPD":{
"item_name": "electrical insulation tape purple pvc 25mm/33m",
"item_id": "g1579278046781270",
"material_number": "23682777",
"item_brand": "pikt-o-norm",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278053175483",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Ruban d'isolation électrique PVC violet 50mm/33m
Numéro d'article ERIKS: 14033644
|
|
{"itemTrackPD":{
"item_name": "electrical insulation tape purple pvc 50mm/33m",
"item_id": "g1579278046780009",
"material_number": "14033644",
"item_brand": "pikt-o-norm",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278053175483",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Ruban d'isolation électrique rouge PVC 25mm/33m
Numéro d'article ERIKS: 23682774
|
|
{"itemTrackPD":{
"item_name": "electrical insulation tape red pvc 25mm/33m",
"item_id": "g1579278046780990",
"material_number": "23682774",
"item_brand": "pikt-o-norm",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278053175483",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
PIKT-O-NORM
Ruban d'isolation électrique jaune PVC 25mm/33m
Numéro d'article ERIKS: 23682772
|
|
{"itemTrackPD":{
"item_name": "electrical insulation tape yellow pvc 25mm/33m",
"item_id": "g1579278046780991",
"material_number": "23682772",
"item_brand": "pikt-o-norm",
"item_category":"maintenance products",
"item_category2":"tapes and accessories",
"item_category3":"tapes",
"item_category4": "pr1579278053175483",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|