|
Brosse à goudron 23 cm
Numéro d'article ERIKS: 12971133
|
|
{"itemTrackPD":{
"item_name": "tar scrubbing brush 23cm",
"item_id": "gr1222759311945317",
"material_number": "12971133",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415444",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Manche d'appareil 140 cm avec cône
Numéro d'article ERIKS: 12971134
|
|
{"itemTrackPD":{
"item_name": "device handle 140cm cone",
"item_id": "gr1222759311945316",
"material_number": "12971134",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415444",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Manche d'appareil à tête ronde 28 mm 150 cm, cône
Numéro d'article ERIKS: 12971052
|
|
{"itemTrackPD":{
"item_name": "device handle, round head 28mm 150cm, cone",
"item_id": "gr1222759311946778",
"material_number": "12971052",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415444",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Manche a tete ronde et cone Ø28x1600mm
Numéro d'article ERIKS: 12739791
|
|
{"itemTrackPD":{
"item_name": "tool handle, round head +cone ø28x1600mm",
"item_id": "gr0000001365465",
"material_number": "12739791",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415444",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Manche a outils hetre Ø28x1800mm
Numéro d'article ERIKS: 12739794
|
|
{"itemTrackPD":{
"item_name": "tool handle beech ø28x1800mm",
"item_id": "gr0000001362217",
"material_number": "12739794",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415444",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|