|
Balai datelier Arenga 40 cm
Numéro d'article ERIKS: 12739745
|
|
{"itemTrackPD":{
"item_name": "hall broom arenga 40cm 40cm",
"item_id": "gr0000001364664",
"material_number": "12739745",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415439",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Balai de salle Arenga 50 cm
Numéro d'article ERIKS: 12971215
|
|
{"itemTrackPD":{
"item_name": "arenga hall broom 50cm",
"item_id": "gr1222759311946576",
"material_number": "12971215",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415439",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Balai datelier Arenga 60 cm
Numéro d'article ERIKS: 12739748
|
|
{"itemTrackPD":{
"item_name": "hall broom arenga 60cm 60cm",
"item_id": "gr0000001366334",
"material_number": "12739748",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415439",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Balai datelier Arenga 80 cm avec support de manche
Numéro d'article ERIKS: 12739751
|
|
{"itemTrackPD":{
"item_name": "hall broom arenga 80cm with handle holder",
"item_id": "gr0000001364394",
"material_number": "12739751",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"cleaning",
"item_category3":"cleaning tools and equipment",
"item_category4": "pr1445334415439",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|