|
Collemastic PU 39 noire 310ml
Numéro d'article ERIKS: 13091415
Article de catalogue 1: 13091415
|
|
{"itemTrackPD":{
"item_name": "collemastic pu 39 noire 310ml",
"item_id": "g3189769505627834",
"material_number": "13091415",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr1547741487254389_ef",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Collemastic PU 39 blanc 310ml
Numéro d'article ERIKS: 13091416
Article de catalogue 1: 13091416
|
|
{"itemTrackPD":{
"item_name": "collemastic pu 39 blanc 310ml",
"item_id": "g3189769505601623",
"material_number": "13091416",
"item_brand": "no brand",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"sealants, kit",
"item_category4": "pr1547741487254389_ef",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|