LOCTITE
2701 250ml - Freinage des filetages avec résistance élevée, en particulier sur les surfaces passivées
Numéro d'article ERIKS: 23168303
{"itemTrackPD":{
"item_name": "2701 high strength oil resisitant 250ml",
"item_id": "gr0000000529105",
"material_number": "23168303",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0180_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
LOCTITE
Frein filets LOCTITE 2701 flacon 10ml
Numéro d'article ERIKS: 12532725
{"itemTrackPD":{
"item_name": "screw lock loctite 2701 bottle 10ml",
"item_id": "gr0000001278488",
"material_number": "12532725",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0180_jlr",
"item_variant": "bo",
"index": "2",
"quantity": ""
}
}
LOCTITE
Frein filets LOCTITE 2701 flacon 50ml
Numéro d'article ERIKS: 11127899
Article de catalogue 1: 11127899
{"itemTrackPD":{
"item_name": "screw lock loctite 2701 bottle 50ml",
"item_id": "gr0000000506250",
"material_number": "11127899",
"item_brand": "loctite",
"item_category":"maintenance products",
"item_category2":"adhesives, sealants and thread-locking agents",
"item_category3":"thread-locking agents",
"item_category4": "pr_ec000529_0180_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}