STANLEY
Rabot Surform en forme de bloc 140mm nº 5-21-399
Numéro d'article ERIKS: 23082480
{"itemTrackPD":{
"item_name": "block plane surform 5-21-399 140mm",
"item_id": "gr0000000445609",
"material_number": "23082480",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr_ec001385_0013_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
STANLEY
Rabot a recaler Surform 5-21-399 140mm
Numéro d'article ERIKS: 23082480
{"itemTrackPD":{
"item_name": "block plane surform 5-21-399 140mm",
"item_id": "gr0000000509812",
"material_number": "23082480",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr_ec001385_0013_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
STANLEY
Surf Lame standard 5-21-398 140x42mm
Numéro d'article ERIKS: 23082489
{"itemTrackPD":{
"item_name": "fine cut. blade surform 5-21-398 140mm",
"item_id": "gr0000000458193",
"material_number": "23082489",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr_ec001385_0013_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
STANLEY
Lame fine Surform 5-21-398 140mm
Numéro d'article ERIKS: 23082489
{"itemTrackPD":{
"item_name": "fine cut. blade surform 5-21-398 140mm",
"item_id": "gr0000000527869",
"material_number": "23082489",
"item_brand": "stanley",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"planes",
"item_category4": "pr_ec001385_0013_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}