|
ACTION
Douille 3/4" x 1 1/16" L=52mm
Numéro d'article ERIKS: 11927949
|
|
{"itemTrackPD":{
"item_name": "socket 3/4" x 1 1/16 l=52mm",
"item_id": "gr0000000753590",
"material_number": "11927949",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565632",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ACTION
Douille 3/4" x 1 1/2" L=56mm
Numéro d'article ERIKS: 11927950
|
|
{"itemTrackPD":{
"item_name": "socket 3/4" x 1 1/2 l=56mm",
"item_id": "gr0000000718495",
"material_number": "11927950",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565632",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ACTION
Douille 3/4" x 1 1/4" L=52mm
Numéro d'article ERIKS: 11927951
|
|
{"itemTrackPD":{
"item_name": "socket 3/4" x 1 1/4 l=52mm",
"item_id": "gr0000000727781",
"material_number": "11927951",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565632",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ACTION
Douille 3/4" x 1 3/8" L=56mm
Numéro d'article ERIKS: 11927957
|
|
{"itemTrackPD":{
"item_name": "socket 3/4" x 1 3/8 l=56mm",
"item_id": "gr0000000643321",
"material_number": "11927957",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565632",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ACTION
Douille 3/4" x 1 5/16" L=56mm
Numéro d'article ERIKS: 11927958
|
|
{"itemTrackPD":{
"item_name": "socket 3/4" x 1 5/16 l=56mm",
"item_id": "gr0000000695934",
"material_number": "11927958",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565632",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
ACTION
Douille 3/4" x 1 7/16" L=56mm
Numéro d'article ERIKS: 11927960
|
|
{"itemTrackPD":{
"item_name": "socket 3/4" x 1 7/16 l=56mm",
"item_id": "gr0000000610953",
"material_number": "11927960",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565632",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
ACTION
Douille 3/4" x 1" L=52mm
Numéro d'article ERIKS: 11927948
|
|
{"itemTrackPD":{
"item_name": "socket 3/4" x 1 l=52mm",
"item_id": "gr0000000741283",
"material_number": "11927948",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565632",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
ACTION
Douille 3/4" x 18 L=50mm
Numéro d'article ERIKS: 23062672
|
|
{"itemTrackPD":{
"item_name": "socket 3/4" x 18 l=50mm",
"item_id": "gr0000000660640",
"material_number": "23062672",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565632",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
ACTION
Douille 3/4" x 25 L=50mm
Numéro d'article ERIKS: 23062679
|
|
{"itemTrackPD":{
"item_name": "socket 3/4" x 25 l=50mm",
"item_id": "gr0000000763883",
"material_number": "23062679",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565632",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
ACTION
Douille 3/4" x 7/8" L=52mm
Numéro d'article ERIKS: 11927970
|
|
{"itemTrackPD":{
"item_name": "socket 3/4" x 7/8 l=52mm",
"item_id": "gr0000000650768",
"material_number": "11927970",
"item_brand": "action",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr1579278052565632",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|