|
GEDORE
Douille 1/4" - 4mm
Numéro d'article ERIKS: 23061448
|
|
{"itemTrackPD":{
"item_name": "socket 1/4" 4 mm",
"item_id": "gr0000000692508",
"material_number": "23061448",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0124",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
GEDORE
Douille 1/4" - 4,5mm
Numéro d'article ERIKS: 23061449
|
|
{"itemTrackPD":{
"item_name": "socket 1/4" 4.5 mm",
"item_id": "gr0000000732088",
"material_number": "23061449",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0124",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
GEDORE
Douille 1/4" - 5mm
Numéro d'article ERIKS: 23061450
|
|
{"itemTrackPD":{
"item_name": "socket 1/4" 5 mm",
"item_id": "gr0000000753575",
"material_number": "23061450",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0124",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
GEDORE
Douille 1/4" - 5,5mm
Numéro d'article ERIKS: 11893110
|
|
{"itemTrackPD":{
"item_name": "socket 1/4" 5.5 mm",
"item_id": "gr0000000659091",
"material_number": "11893110",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0124",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
GEDORE
Douille 1/4" - 6mm
Numéro d'article ERIKS: 23061451
|
|
{"itemTrackPD":{
"item_name": "socket 1/4" 6 mm",
"item_id": "gr0000000707073",
"material_number": "23061451",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0124",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
GEDORE
Douille 1/4" - 7mm
Numéro d'article ERIKS: 23061453
|
|
{"itemTrackPD":{
"item_name": "socket 1/4" 7 mm",
"item_id": "gr0000000602147",
"material_number": "23061453",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0124",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
GEDORE
Gedore d 20 8 mm steckschl-ei
Numéro d'article ERIKS: 23062690
|
|
{"itemTrackPD":{
"item_name": "socket 1/4" 8 mm",
"item_id": "gr0000000605855",
"material_number": "23062690",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0124",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
GEDORE
Gedore d 20 9 mm steckschl-ei
Numéro d'article ERIKS: 23062688
|
|
{"itemTrackPD":{
"item_name": "socket 1/4" 9 mm",
"item_id": "gr0000000660860",
"material_number": "23062688",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0124",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
GEDORE
Gedore d20 10 douille d20 10 *
Numéro d'article ERIKS: 23062686
|
5 Unité par emballage
|
{"itemTrackPD":{
"item_name": "socket 1/4" 10 mm",
"item_id": "gr0000000617365",
"material_number": "23062686",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0124",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
GEDORE
Gedore d 20 11 mm steckschl-ei
Numéro d'article ERIKS: 23062684
|
|
{"itemTrackPD":{
"item_name": "socket 1/4" 11 mm",
"item_id": "gr0000000669869",
"material_number": "23062684",
"item_brand": "gedore",
"item_category":"tools",
"item_category2":"hand tools",
"item_category3":"sockets and ratchets",
"item_category4": "pr_ec002203_0124",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|