NEDO
Lecteur dangle shorty 305mm Winkelfix
Numéro d'article ERIKS: 23422752
{"itemTrackPD":{
"item_name": "angle meas. device shorty305mm winkelfix",
"item_id": "gr0000000504120",
"material_number": "23422752",
"item_brand": "nedo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr_ec002111_0044_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
NEDO
Lecteur dangle mini 430mm Winkelfix
Numéro d'article ERIKS: 23422753
{"itemTrackPD":{
"item_name": "angle meas. device mini 430mm winkelfix",
"item_id": "gr0000000489495",
"material_number": "23422753",
"item_brand": "nedo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr_ec002111_0044_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
NEDO
Lecteur dangle maxi 600mm Winkelfix
Numéro d'article ERIKS: 23422754
{"itemTrackPD":{
"item_name": "angle meas. device maxi 600mm winkelfix",
"item_id": "gr0000000523002",
"material_number": "23422754",
"item_brand": "nedo",
"item_category":"tools",
"item_category2":"measuring instruments",
"item_category3":"set squares and protractors",
"item_category4": "pr_ec002111_0044_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}