|
PFERD
Mini-fraise sur tige carbure forme spherique 0403 4 3mm 4x3mm
Numéro d'article ERIKS: 23415250
|
|
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrball shaped 0403 4 3mm 4x3mm",
"item_id": "gr0000000477698",
"material_number": "23415250",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0343",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
PFERD
Mini-fraise sur tige carbure forme spherique 0605 4 3mm 6x5mm
Numéro d'article ERIKS: 23415251
|
|
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrball shaped 0605 4 3mm 6x5mm",
"item_id": "gr0000000510338",
"material_number": "23415251",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0343",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
PFERD
Mini-fraise sur tige carbure forme spherique 0605 5 3mm 6x5mm
Numéro d'article ERIKS: 23871455
|
|
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrball shaped 0605 5 3mm 6x5mm",
"item_id": "gr0000000511062",
"material_number": "23871455",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0343",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
PFERD
Mini-fraise sur tige carbure forme spherique 0302 4 3mm 3x4mm
Numéro d'article ERIKS: 23415249
|
|
{"itemTrackPD":{
"item_name": "sm. tungsten-carbide burrball shaped 0302 4 3mm 3x4mm",
"item_id": "gr0000000529310",
"material_number": "23415249",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0343",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
PFERD
Fraise sur tige en carbure KUD 1009 denture 3 6mm 10x9mm
Numéro d'article ERIKS: 23415114
|
|
{"itemTrackPD":{
"item_name": "tungsten-carbide burr ball-shaped 1009 3 6mm 10x9mm",
"item_id": "gr0000000753525",
"material_number": "23415114",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0343",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
PFERD
Fraise sur tige carbure forme spherique 1009 5 6mm 10x9mm
Numéro d'article ERIKS: 23415125
|
|
{"itemTrackPD":{
"item_name": "tungsten-carbide burr ball-shaped 1009 5 6mm 10x9mm",
"item_id": "gr0000000535871",
"material_number": "23415125",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0343",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
PFERD
Fraise sur tige en carbure KUD 1210 denture 4 6mm 12x10,8mm
Numéro d'article ERIKS: 23415120
|
|
{"itemTrackPD":{
"item_name": "tungsten-carbide burr ball-shaped 1210 4 6mm 12x10.8mm",
"item_id": "gr0000000664926",
"material_number": "23415120",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0343",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
PFERD
Fraise sur tige en carbure KUD 1210 denture 5 6mm 12x10,8mm
Numéro d'article ERIKS: 23415126
|
|
{"itemTrackPD":{
"item_name": "tungsten-carbide burr ball-shaped 1210 5 6mm 12x10.8mm",
"item_id": "gr0000000666161",
"material_number": "23415126",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0343",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
PFERD
Fraise sur tige en carbure KUD 0807 denture 4 6mm 8x7mm
Numéro d'article ERIKS: 23415118
|
|
{"itemTrackPD":{
"item_name": "tungsten-carbide burr ball-shaped 0807 4 6mm 8x7mm",
"item_id": "gr0000000686552",
"material_number": "23415118",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0343",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
PFERD
Fraise sur tige en carbure KUD 0807 denture 5 6mm 8x7mm
Numéro d'article ERIKS: 23415124
|
|
{"itemTrackPD":{
"item_name": "rotary cutter tc ball shape kud 0807/6",
"item_id": "gr0000000736210",
"material_number": "23415124",
"item_brand": "pferd",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"fine grinding and polishing",
"item_category4": "pr_rc0118_0343",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|