FORMAT
Brosse universelle laiton ondulee 260mm
Numéro d'article ERIKS: 23153316
{"itemTrackPD":{
"item_name": "univ. hand scratch brush brass wavy set 260mm",
"item_id": "gr0000000726538",
"material_number": "23153316",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002131_0062_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Brosse universelle inox ondulee 260mm
Numéro d'article ERIKS: 23153315
{"itemTrackPD":{
"item_name": "univ. hand scratch brush stainless wavy set 260mm",
"item_id": "gr0000000483851",
"material_number": "23153315",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002131_0062_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Brosse universelle acier ondulee 260mm
Numéro d'article ERIKS: 23153314
{"itemTrackPD":{
"item_name": "univ. hand scratch brush steel wavy set 260mm",
"item_id": "gr0000000631103",
"material_number": "23153314",
"item_brand": "format",
"item_category":"tools",
"item_category2":"abrasives",
"item_category3":"grinding and sanding",
"item_category4": "pr_ec002131_0062_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}