|
DIN976 Tige filetee 8.8 M4 /1m
Numéro d'article ERIKS: 11659697
|
|
{"itemTrackPD":{
"item_name": "din976 threaded rod 8.8 m4 /1m",
"item_id": "gr0000001079826",
"material_number": "11659697",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0008_csc",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DIN975 8.8 M5 /1 tige filetee metrique 1m
Numéro d'article ERIKS: 23700058
|
|
{"itemTrackPD":{
"item_name": "din975 8.8 m5 /1 draadstang metrisch lengte 1m",
"item_id": "gr0000000469326",
"material_number": "23700058",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0008_csc",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DIN975 8.8 M6 /1 draadstang metrisch lengte 1m
Numéro d'article ERIKS: 23679433
|
100 Unité par emballage
|
{"itemTrackPD":{
"item_name": "din975 8.8 m6 /1 draadstang metrisch lengte 1m",
"item_id": "gr0000000484889",
"material_number": "23679433",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0008_csc",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Din975 8.8 tige fil 1m pc m8 /1
Numéro d'article ERIKS: 23679434
|
50 Unité par emballage
|
{"itemTrackPD":{
"item_name": "din975 8.8 draadstang 1m m8 /1",
"item_id": "gr0000000540435",
"material_number": "23679434",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0008_csc",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
Din975 8.8 tige fil 1m pc m10 /1
Numéro d'article ERIKS: 23679435
|
25 Unité par emballage
|
{"itemTrackPD":{
"item_name": "din975 8.8 draadstang 1m m10 /1",
"item_id": "gr0000000470399",
"material_number": "23679435",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0008_csc",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
Din975 8.8 tige fil 1m pc m14 /1
Numéro d'article ERIKS: 23679437
|
10 Unité par emballage
|
{"itemTrackPD":{
"item_name": "din975 8.8 draadstang 1m m14 /1",
"item_id": "gr0000000447967",
"material_number": "23679437",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0008_csc",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
DIN976 8.8 Tige filetee gauche M16 /1m
Numéro d'article ERIKS: 23688506
|
|
{"itemTrackPD":{
"item_name": "din976 8.8 threaded rod left m16 /1",
"item_id": "gr0000000773819",
"material_number": "23688506",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0008_csc",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
DIN976 Tige filetee 8.8 M18 /1m
Numéro d'article ERIKS: 23700059
|
|
{"itemTrackPD":{
"item_name": "din976 threaded rod 8.8 m18 /1m",
"item_id": "gr0000000501821",
"material_number": "23700059",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0008_csc",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
Din975 8.8 tige fil 1m pc m20 /1
Numéro d'article ERIKS: 23679439
|
5 Unité par emballage
|
{"itemTrackPD":{
"item_name": "din975 8.8 draadstang 1m m20 /1",
"item_id": "gr0000000443417",
"material_number": "23679439",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0008_csc",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
DIN976 Tige filetee 8.8 M22 /1m
Numéro d'article ERIKS: 23700060
|
|
{"itemTrackPD":{
"item_name": "din976 threaded rod 8.8 m22 /1m",
"item_id": "gr0000000481363",
"material_number": "23700060",
"item_brand": "no brand",
"item_category":"fasteners",
"item_category2":"threaded rods and ends",
"item_category3":"threaded rods",
"item_category4": "pr_ec000028_0008_csc",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|