REMA
Palan manuel à chaîne C-21 1000kg/5m
Numéro d'article ERIKS: 12365624
{"itemTrackPD":{
"item_name": "hand chain hoist c-21, load capacity 1000kg/5m",
"item_id": "gr0000000929892",
"material_number": "12365624",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0016",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Palan manuel à chaîne C-21 1500 kg
Numéro d'article ERIKS: 12131516
{"itemTrackPD":{
"item_name": "hand chain hoist c-21 load capacity 1500kg",
"item_id": "gr0000000873341",
"material_number": "12131516",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0016",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Palan manuel à chaîne C-21 3000kg
Numéro d'article ERIKS: 12131518
{"itemTrackPD":{
"item_name": "hand chain hoist c-21, load capacity 3000kg",
"item_id": "gr0000000896209",
"material_number": "12131518",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0016",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
REMA
Palan manuel à chaîne C-21 500kg/4m
Numéro d'article ERIKS: 12404828
{"itemTrackPD":{
"item_name": "hand chain hoist c-21, load capacity 500kg/4m",
"item_id": "gr0000001400009",
"material_number": "12404828",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0016",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
REMA
Palan manuel à chaîne C-21 500kg/12m
Numéro d'article ERIKS: 14075050
{"itemTrackPD":{
"item_name": "hand chain hoist c-21, load capacity 500kg/12m",
"item_id": "g1579278042370179",
"material_number": "14075050",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0016",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
REMA
REMA HANDTAKEL C21/1500KG/9M
Numéro d'article ERIKS: 13458606
{"itemTrackPD":{
"item_name": "rema handtakel c21/1500kg/9m",
"item_id": "g1579278046736587",
"material_number": "13458606",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0016",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
REMA
REMA HANDTAKEL C21/1000KG/8M
Numéro d'article ERIKS: 13458601
{"itemTrackPD":{
"item_name": "rema handtakel c21/1000kg/8m",
"item_id": "g1579278046736610",
"material_number": "13458601",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0016",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
REMA
REMA HANDTAKEL C21/500KG/10M
Numéro d'article ERIKS: 13458597
{"itemTrackPD":{
"item_name": "rema handtakel c21/500kg/10m",
"item_id": "g1579278046736720",
"material_number": "13458597",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0016",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
REMA
Palan à main C21-500kg-5M hijshautte
Numéro d'article ERIKS: 12519389
{"itemTrackPD":{
"item_name": "manual hoist c21-500kg-5m lifting high",
"item_id": "g1579278046736729",
"material_number": "12519389",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0016",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
REMA
REMA HANDTAKEL C21/5000KG/6M
Numéro d'article ERIKS: 13458623
{"itemTrackPD":{
"item_name": "rema handtakel c21/5000kg/6m",
"item_id": "g1579278046736804",
"material_number": "13458623",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0016",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}