REMA
Palan à câble avec roue dentée à denture droite S200 capacité de charge 250 kg
Numéro d'article ERIKS: 12229467
{"itemTrackPD":{
"item_name": "cable winch with straight gear wheel s200, load capacity 250kg",
"item_id": "gr0000000875584",
"material_number": "12229467",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0015",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Palan à câble avec roue dentée à denture droite S200 capacité de charge 1 000 kg
Numéro d'article ERIKS: 12229469
{"itemTrackPD":{
"item_name": "cable winch with straight gear wheel s200, load capacity 1000kg",
"item_id": "gr0000000881989",
"material_number": "12229469",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0015",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Palan à câble avec roue dentée à denture droite S200 capacité de charge 1 500 kg
Numéro d'article ERIKS: 12229470
{"itemTrackPD":{
"item_name": "cable winch with straight gear wheel s200, load capacity 1500kg",
"item_id": "gr0000000874554",
"material_number": "12229470",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0015",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
REMA
Palan à engrenages S200, capacité de charge 2 000 kg
Numéro d'article ERIKS: 12229471
{"itemTrackPD":{
"item_name": "geared cable winch s200 load capacity 2000kg",
"item_id": "gr0000000879377",
"material_number": "12229471",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0015",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
REMA
Palan à câble avec roue dentée à denture droite S200 capacité de charge 3 000 kg
Numéro d'article ERIKS: 12229472
{"itemTrackPD":{
"item_name": "cable winch with straight gear wheel s200, load capacity 3000kg",
"item_id": "gr0000000888802",
"material_number": "12229472",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0015",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
REMA
Palan à engrenages S200, capacité de charge 5 000 kg
Numéro d'article ERIKS: 12229483
{"itemTrackPD":{
"item_name": "geared cable winch s200 load capacity 5000kg",
"item_id": "gr0000000874612",
"material_number": "12229483",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0015",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
REMA
Palan manuel type 200 CMU 7500 kg
Numéro d'article ERIKS: 12391491
{"itemTrackPD":{
"item_name": "handchain hoist s200-7,5t hh 3m/bh 2,5m",
"item_id": "gr0000001138642",
"material_number": "12391491",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0015",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
REMA
Palan à engrenages S200, capacité de charge 10 000 kg
Numéro d'article ERIKS: 12229484
{"itemTrackPD":{
"item_name": "geared cable winch s200 load capacity 10000kg",
"item_id": "gr0000000894747",
"material_number": "12229484",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0015",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
REMA
REMA HANDTAKEL S200OD/3000KG/8M
Numéro d'article ERIKS: 13458686
{"itemTrackPD":{
"item_name": "rema handtakel s200od/3000kg/8m",
"item_id": "g1579278046736767",
"material_number": "13458686",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0015",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
REMA
REMA HANDTAKEL S200OD/500KG/4M
Numéro d'article ERIKS: 13458669
{"itemTrackPD":{
"item_name": "rema handtakel s200od/500kg/4m",
"item_id": "g1579278046736811",
"material_number": "13458669",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec002205_0015",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}