REMA
Plateau roulant 212 capacité de charge 500 kg
Numéro d'article ERIKS: 12131504
{"itemTrackPD":{
"item_name": "chassis with rollers 212 load capacity 500kg",
"item_id": "gr0000000880734",
"material_number": "12131504",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Plateau roulant 212BF capacité de charge 500 kg
Numéro d'article ERIKS: 12131505
{"itemTrackPD":{
"item_name": "chassis with rollers 212bf, load capacity 500kg",
"item_id": "gr0000000918009",
"material_number": "12131505",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Plateau roulant 212 capacité de charge 1 000 kg
Numéro d'article ERIKS: 12131506
{"itemTrackPD":{
"item_name": "chassis with rollers 212 load capacity 1000kg",
"item_id": "gr0000000895559",
"material_number": "12131506",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
REMA
Plateau roulant 212BF capacité de charge 1 000 kg
Numéro d'article ERIKS: 12131507
{"itemTrackPD":{
"item_name": "chassis with rollers 212bf load capacity 1000kg",
"item_id": "gr0000000918011",
"material_number": "12131507",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
REMA
Chariot de pont roulant 212 capacité de charge 2 000 kg
Numéro d'article ERIKS: 12131508
{"itemTrackPD":{
"item_name": "trolley 212 load capacity 2000kg",
"item_id": "gr0000000894626",
"material_number": "12131508",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
REMA
Chariot roulant 212BF capacité de charge 2 000 kg
Numéro d'article ERIKS: 12131509
{"itemTrackPD":{
"item_name": "trolley 212bf load capacity 2000kg",
"item_id": "gr0000000918013",
"material_number": "12131509",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
REMA
Plateau roulant 212 capacité de charge 3 000 kg
Numéro d'article ERIKS: 12131511
{"itemTrackPD":{
"item_name": "chassis with rollers 212 load capacity 3000kg",
"item_id": "gr0000000893929",
"material_number": "12131511",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0005",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}