REMA
Chariot de pont roulant 211 capacité de charge 250 kg
Numéro d'article ERIKS: 12131493
{"itemTrackPD":{
"item_name": "trolley 211, load capacity 250kg",
"item_id": "gr0000000883081",
"material_number": "12131493",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
REMA
Chariot de pont roulant 211BF capacité de charge 500 kg
Numéro d'article ERIKS: 12131495
{"itemTrackPD":{
"item_name": "trolley 211bf, load capacity 500kg",
"item_id": "gr0000000889723",
"material_number": "12131495",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
REMA
Plateau roulant 211 capacité de charge 500 kg
Numéro d'article ERIKS: 12131494
{"itemTrackPD":{
"item_name": "chassis with rollers 211 load capacity 500kg",
"item_id": "gr0000000887093",
"material_number": "12131494",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
REMA
Plateau roulant 211 capacité de charge 1 000 kg
Numéro d'article ERIKS: 12131496
{"itemTrackPD":{
"item_name": "chassis with rollers 211 load capacity 1000kg",
"item_id": "gr0000000879343",
"material_number": "12131496",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
REMA
Chariot à roulettes 211BF capacité de charge 1 000 kg
Numéro d'article ERIKS: 12131497
{"itemTrackPD":{
"item_name": "chassis with rollers 211bf load capacity 1000kg",
"item_id": "gr0000000918001",
"material_number": "12131497",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
REMA
Chariot de pont roulant 211 capacité de charge 2 000 kg
Numéro d'article ERIKS: 12131498
{"itemTrackPD":{
"item_name": "trolley 211 load capacity 2000kg",
"item_id": "gr0000000874665",
"material_number": "12131498",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
REMA
Chariot de pont roulant 211BF capacité de charge 2 000 kg
Numéro d'article ERIKS: 12131499
{"itemTrackPD":{
"item_name": "trolley 211bf load capacity 2000kg",
"item_id": "gr0000000879606",
"material_number": "12131499",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
REMA
Plateau roulant 211 capacité de charge 3 000 kg
Numéro d'article ERIKS: 12131500
{"itemTrackPD":{
"item_name": "chassis with rollers 211 load capacity 3000kg",
"item_id": "gr0000000882345",
"material_number": "12131500",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
REMA
Chariot à roulettes 211BF capacité de charge 3 000 kg
Numéro d'article ERIKS: 12131501
{"itemTrackPD":{
"item_name": "chassis with rollers 211bf load capacity 3000kg",
"item_id": "gr0000000918005",
"material_number": "12131501",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
REMA
Chariot de pont roulant 211 capacité de charge 5 000kg
Numéro d'article ERIKS: 12131502
{"itemTrackPD":{
"item_name": "trolley 211 load capacity 5000kg",
"item_id": "gr0000000891376",
"material_number": "12131502",
"item_brand": "rema",
"item_category":"lifting and hoisting equipment",
"item_category2":"tackles and crabs",
"item_category3":"",
"item_category4": "pr_ec011108_0006",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}