|
ERIKS
Tri-Clamp Joint d'étanchéité with lip silicone brunroux DN32
Numéro d'article ERIKS: 11068807
|
100 Unité par emballage
|
{"itemTrackPD":{
"item_name": "tri-clamp seal with lip silicone redbrown dn32",
"item_id": "gr0000000187652",
"material_number": "11068807",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"seals for sanitary couplings",
"item_category3":"tri-clamp gaskets",
"item_category4": "pr_ec010840_0006",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
ERIKS
Tri-Clamp Joint d'étanchéité with lip silicone brunroux DN40
Numéro d'article ERIKS: 11184953
|
100 Unité par emballage
|
{"itemTrackPD":{
"item_name": "tri-clamp seal with lip silicone redbrown dn40",
"item_id": "gr0000000186948",
"material_number": "11184953",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"seals for sanitary couplings",
"item_category3":"tri-clamp gaskets",
"item_category4": "pr_ec010840_0006",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
ERIKS
Tri-Clamp Joint d'étanchéité with lip silicone brunroux DN65
Numéro d'article ERIKS: 11236875
|
25 Unité par emballage
|
{"itemTrackPD":{
"item_name": "tri-clamp seal with lip silicone redbrown dn65",
"item_id": "gr0000000186829",
"material_number": "11236875",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"seals for sanitary couplings",
"item_category3":"tri-clamp gaskets",
"item_category4": "pr_ec010840_0006",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
ERIKS
Tri-Clamp Joint d'étanchéité with lip silicone brunroux ISO 4"
Numéro d'article ERIKS: 11106674
|
|
{"itemTrackPD":{
"item_name": "tri-clamp seal with lip silicone redbrown iso 4"",
"item_id": "gr0000000571116",
"material_number": "11106674",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"seals for sanitary couplings",
"item_category3":"tri-clamp gaskets",
"item_category4": "pr_ec010840_0006",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
ERIKS
TCSL ASME-BPE SI 714346 8" Bride 217,4x197,7
Numéro d'article ERIKS: 14007979
|
|
{"itemTrackPD":{
"item_name": "tcsl asme-bpe si 714346 8" flange 217,4x197,7",
"item_id": "g1579278034900519",
"material_number": "14007979",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"seals for sanitary couplings",
"item_category3":"tri-clamp gaskets",
"item_category4": "pr_ec010840_0006",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
ERIKS
TCSL ASME-BPE SI 714346 10" Bride 268x247,2
Numéro d'article ERIKS: 14007980
|
|
{"itemTrackPD":{
"item_name": "tcsl asme-bpe si 714346 10" flange 268x247,2",
"item_id": "g1579278034900522",
"material_number": "14007980",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"seals for sanitary couplings",
"item_category3":"tri-clamp gaskets",
"item_category4": "pr_ec010840_0006",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
ERIKS
TCSL ASME-BPE SI 714346 12" Bride 319x298
Numéro d'article ERIKS: 14007981
|
|
{"itemTrackPD":{
"item_name": "tcsl asme-bpe si 714346 12" flange 319x298",
"item_id": "g1579278034900543",
"material_number": "14007981",
"item_brand": "eriks",
"item_category":"seals",
"item_category2":"seals for sanitary couplings",
"item_category3":"tri-clamp gaskets",
"item_category4": "pr_ec010840_0006",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|