|
DANFOSS
MOTOR CL 2K 104-4004 102/4BA/32C/12BE 104-4004-006
Numéro d'article ERIKS: 12039059
|
|
{"itemTrackPD":{
"item_name": "motor 2k 104-4004 102/4ba/32c/12be 104-4004-006",
"item_id": "gr9456236355352769",
"material_number": "12039059",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motors",
"item_category3":"fixed displacement motors",
"item_category4": "pr_rc0261_0041_pb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
DANFOSS
MOTOR CL 2K 104-3302 244/4BA/SG/32C/12B 104-3302-006
Numéro d'article ERIKS: 1053469
|
|
{"itemTrackPD":{
"item_name": "motor 2k 104-3302 244/4ba/sg/32c/12b 104-3302-006",
"item_id": "gr9456236355352692",
"material_number": "1053469",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motors",
"item_category3":"fixed displacement motors",
"item_category4": "pr_rc0261_0041_pb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
DANFOSS
Motor 2K 104-1380 195/4BA/1.1/4-14T/12B 104-1380-006
Numéro d'article ERIKS: 12141124
|
|
{"itemTrackPD":{
"item_name": "motor 2k 104-1380 195/4ba/1.1/4-14t/12b 104-1380-006",
"item_id": "gr9456236355352710",
"material_number": "12141124",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motors",
"item_category3":"fixed displacement motors",
"item_category4": "pr_rc0261_0041_pb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
DANFOSS
MOTOR CL 2K 104-1989 306/4BM/1 1/4 C/12B 104-1989-006
Numéro d'article ERIKS: 1028412
|
|
{"itemTrackPD":{
"item_name": "motor 2k 104-1989 306/4bm/1 1/4 c/12b 104-1989-006",
"item_id": "gr9456236355352802",
"material_number": "1028412",
"item_brand": "danfoss",
"item_category":"hydraulics",
"item_category2":"motors",
"item_category3":"fixed displacement motors",
"item_category4": "pr_rc0261_0041_pb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|