NORGREN
soft-startventiel P64F-NNC-PFN 24VDC/2W
Numéro d'article ERIKS: 11586284
{"itemTrackPD":{
"item_name": "soft start / dump p64 no yoke",
"item_id": "gr0000000359735",
"material_number": "11586284",
"item_brand": "norgren",
"item_category":"pneumatic components",
"item_category2":"air preparation",
"item_category3":"shut off soft start",
"item_category4": "pr_rc0299_0033_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
NORGREN
soft-startventiel P64F-4GC-PFA G1/2 24VDC/2W
Numéro d'article ERIKS: 11586276
{"itemTrackPD":{
"item_name": "soft-startventiel p64f-4gc-pfa g1/2 24vdc/2w",
"item_id": "gr0000000410611",
"material_number": "11586276",
"item_brand": "norgren",
"item_category":"pneumatic components",
"item_category2":"air preparation",
"item_category3":"shut off soft start",
"item_category4": "pr_rc0299_0033_jb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
NORGREN
Mise en press. progr G1/2" P64F-4GC-PFN 24VDC/2W
Numéro d'article ERIKS: 11586277
{"itemTrackPD":{
"item_name": "soft start / dump p64 g1/2",
"item_id": "gr0000000390697",
"material_number": "11586277",
"item_brand": "norgren",
"item_category":"pneumatic components",
"item_category2":"air preparation",
"item_category3":"shut off soft start",
"item_category4": "pr_rc0299_0033_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
NORGREN
soft-startventiel P64F-6GC-PFN G3/4 24VDC/2W
Numéro d'article ERIKS: 11586279
{"itemTrackPD":{
"item_name": "soft start / dump p64 g3/4",
"item_id": "gr0000000376207",
"material_number": "11586279",
"item_brand": "norgren",
"item_category":"pneumatic components",
"item_category2":"air preparation",
"item_category3":"shut off soft start",
"item_category4": "pr_rc0299_0033_jb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
NORGREN
soft-startventiel P64F-6GC-PFA G3/4 24VDC/2W
Numéro d'article ERIKS: 11586278
{"itemTrackPD":{
"item_name": "soft start / dump p64 g3/4",
"item_id": "gr0000000348988",
"material_number": "11586278",
"item_brand": "norgren",
"item_category":"pneumatic components",
"item_category2":"air preparation",
"item_category3":"shut off soft start",
"item_category4": "pr_rc0299_0033_jb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}