|
LEGRIS
Boîte 150m FDA tuyau 1015Y06F00 polyethyleen 6x4mm clear
Numéro d'article ERIKS: 13277529
|
|
{"itemTrackPD":{
"item_name": "box 150m fda tube 1015y06f00 polyethyleen 6x4mm clear",
"item_id": "g1579278043810946",
"material_number": "13277529",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0102_jb",
"item_variant": "bx",
"index": "1",
"quantity": ""
}
}
|
|
LEGRIS
bobine 150m PE-FDA tuyau 1015Y08F01 polyéthylène 8,0x5,75 noir
Numéro d'article ERIKS: 13703226
|
|
{"itemTrackPD":{
"item_name": "reel 150m pe-fda tubing 1015y08f01 polyethylene 8,0x5,75 black",
"item_id": "gr7949970507792307",
"material_number": "13703226",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0102_jb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LEGRIS
bobine 150m PE-FDA tuyau 1015Y08F04 polyéthylène 8,0x5,75 bleu
Numéro d'article ERIKS: 12261200
|
|
{"itemTrackPD":{
"item_name": "reel 150m pe-fda tubing 1015y08f04 polyethylene 8,0x5,75 blue",
"item_id": "gr0000000940161",
"material_number": "12261200",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0102_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LEGRIS
touret 150m PE-FDA tube 1015Y08F03 polyéthylène 8,0x5,75 rouge
Numéro d'article ERIKS: 13554029
|
|
{"itemTrackPD":{
"item_name": "drum 150m pe-fda tube 1015y08f03 polyethylene 8,0x5,75 red",
"item_id": "gr7949970507792262",
"material_number": "13554029",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0102_jb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|