|
LEGRIS
boîte 25m PA tuyau 1025P18 00 14 biosourcé polyamide 18,0x14,0 incolone
Numéro d'article ERIKS: 13591984
|
|
{"itemTrackPD":{
"item_name": "box 25m pa tubing 1025p18 00 14 bio-based polyamide 18,0x14,0 clear",
"item_id": "g15155068086330131",
"material_number": "13591984",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0013_jb",
"item_variant": "bx",
"index": "1",
"quantity": ""
}
}
|
|
LEGRIS
Tube polyamide, 1025P03 04 18, 3x1.8mm, bleu, 25 mètre
Numéro d'article ERIKS: 23216054
|
|
{"itemTrackPD":{
"item_name": "polyamide tube, 1025p03 04 18, 3x1.8mm, blue, 25 meter",
"item_id": "gr0000000409557",
"material_number": "23216054",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0013_jb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LEGRIS
Tube polyamide, 1025P03 00 18, 3x1.8mm, blanc, 25 mètre
Numéro d'article ERIKS: 23214253
|
|
{"itemTrackPD":{
"item_name": "polyamide tube, 1025p03 00 18, 3x1.8mm, white, 25 meter",
"item_id": "gr0000000415547",
"material_number": "23214253",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0013_jb",
"item_variant": "bx",
"index": "3",
"quantity": ""
}
}
|
|
LEGRIS
Tube polyamide, 1025P04 02, 4x2mm, vert, 25 mètre
Numéro d'article ERIKS: 23216055
|
|
{"itemTrackPD":{
"item_name": "polyamide tube, 1025p04 02, 4x2mm, green, 25 meter",
"item_id": "gr0000000383107",
"material_number": "23216055",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0013_jb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
LEGRIS
Tube polyamide, 1025P04 03, 4x2mm, rouge, 25 mètre
Numéro d'article ERIKS: 23216057
|
|
{"itemTrackPD":{
"item_name": "polyamide tube, 1025p04 03, 4x2mm, red, 25 meter",
"item_id": "gr0000000359273",
"material_number": "23216057",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0013_jb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
LEGRIS
Tube polyamide, 1025P04 05, 4x2mm, jaune, 25 mètre
Numéro d'article ERIKS: 23215480
|
|
{"itemTrackPD":{
"item_name": "polyamide tube, 1025p04 05, 4x2mm, yellow, 25 meter",
"item_id": "gr0000000408194",
"material_number": "23215480",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0013_jb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
LEGRIS
Tube polyamide, 1025P04 02 27, 4x2.7mm, vert, 25 mètre
Numéro d'article ERIKS: 23216056
|
|
{"itemTrackPD":{
"item_name": "polyamide tube, 1025p04 02 27, 4x2.7mm, green, 25 meter",
"item_id": "gr0000000391400",
"material_number": "23216056",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0013_jb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
LEGRIS
Tube polyamide, 1025P04 06 27, 4x2.7mm, gris, 25 mètre
Numéro d'article ERIKS: 23216060
|
|
{"itemTrackPD":{
"item_name": "polyamide tube, 1025p04 06 27, 4x2.7mm, grey, 25 meter",
"item_id": "gr0000000365828",
"material_number": "23216060",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0013_jb",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
LEGRIS
Tube polyamide, 1025P04 03 27, 4x2.7mm, rouge, 25 mètre
Numéro d'article ERIKS: 23214804
|
|
{"itemTrackPD":{
"item_name": "polyamide tube, 1025p04 03 27, 4x2.7mm, red, 25 meter",
"item_id": "gr0000000408171",
"material_number": "23214804",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0013_jb",
"item_variant": "bx",
"index": "9",
"quantity": ""
}
}
|
|
LEGRIS
Tube polyamide, 1025P04 00 27, 4x2.7mm, blanc, 25 mètre
Numéro d'article ERIKS: 23214871
|
|
{"itemTrackPD":{
"item_name": "polyamide tube, 1025p04 00 27, 4x2.7mm, white, 25 meter",
"item_id": "gr0000000374766",
"material_number": "23214871",
"item_brand": "legris",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0013_jb",
"item_variant": "bx",
"index": "10",
"quantity": ""
}
}
|