SMC
rouleau 100m PU tuyau TUH0425N-100 polyuréthane incolonne
Numéro d'article ERIKS: 24139083
{"itemTrackPD":{
"item_name": "roll 100m pu tube tuh0425n-100 polyurethane clear",
"item_id": "g15155068086449806",
"material_number": "24139083",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0149_jb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
SMC
Tube polyuréthane TUH0425B-20 4x2.5mm noir 20 mètre
Numéro d'article ERIKS: 24139080
{"itemTrackPD":{
"item_name": "polyurethane tube tuh0425b-20 4x2.5mm black 20 meter",
"item_id": "gr0000001337699",
"material_number": "24139080",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0149_jb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
SMC
Tube polyuréthane TUH0425B-100 4x2.5mm noir 100 mètre
Numéro d'article ERIKS: 24139079
{"itemTrackPD":{
"item_name": "polyurethane tube tuh0425b-100 4x2.5mm black 100 meter",
"item_id": "gr0000001338099",
"material_number": "24139079",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0149_jb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
SMC
Tube polyuréthane TUH0425BU-100 4x2.5mm bleu 100 mètre
Numéro d'article ERIKS: 24139081
{"itemTrackPD":{
"item_name": "polyurethane tube tuh0425bu-100 4x2.5mm blue 100 meter",
"item_id": "gr0000001337979",
"material_number": "24139081",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0149_jb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
SMC
Tube polyuréthane TUH0425BU-20 4x2.5mm bleu 20 mètre
Numéro d'article ERIKS: 24139082
{"itemTrackPD":{
"item_name": "polyurethane tube tuh0425bu-20 4x2.5mm blue 20 meter",
"item_id": "gr0000001337712",
"material_number": "24139082",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0149_jb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
SMC
Tube polyuréthane TUH0425N-20 4x2.5mm transparent 20 mètre
Numéro d'article ERIKS: 24139084
{"itemTrackPD":{
"item_name": "polyurethane tube tuh0425n-20 4x2.5mm translucent 20 meter",
"item_id": "gr0000001338085",
"material_number": "24139084",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0149_jb",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
SMC
Tube polyuréthane TUH0425W-100 4x2.5mm blanc 100 mètre
Numéro d'article ERIKS: 24139085
{"itemTrackPD":{
"item_name": "polyurethane tube tuh0425w-100 4x2.5mm white 100 meter",
"item_id": "gr0000001338036",
"material_number": "24139085",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0149_jb",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
SMC
Tube polyuréthane TUH0425W-20 4x2.5mm blanc 20 mètre
Numéro d'article ERIKS: 24139086
{"itemTrackPD":{
"item_name": "polyurethane tube tuh0425w-20 4x2.5mm white 20 meter",
"item_id": "gr0000001338308",
"material_number": "24139086",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0149_jb",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
SMC
Tube polyuréthane TUH0604B-100 6x4mm noir 100 mètre
Numéro d'article ERIKS: 24139094
{"itemTrackPD":{
"item_name": "polyurethane tube tuh0604b-100 6x4mm black 100 meter",
"item_id": "gr0000001338008",
"material_number": "24139094",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0149_jb",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
SMC
Tube polyuréthane TUH0604B-20 6x4mm noir 20 mètre
Numéro d'article ERIKS: 24139095
{"itemTrackPD":{
"item_name": "polyurethane tube tuh0604b-20 6x4mm black 20 meter",
"item_id": "gr0000001337695",
"material_number": "24139095",
"item_brand": "smc",
"item_category":"pneumatic components",
"item_category2":"fittings & tubings",
"item_category3":"semi rigid tubes",
"item_category4": "pr_ec011348_0149_jb",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}