|
KNIPEX
Cosse avec collerette L.10,0mm 4,00mm2 200 pcs
Numéro d'article ERIKS: 13000305
|
|
{"itemTrackPD":{
"item_name": "ferrule with collar l 10.0mm 4.00mm2 200 pcs.",
"item_id": "g1579278039548198",
"material_number": "13000305",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1579278043378093",
"item_variant": "bx",
"index": "1",
"quantity": ""
}
}
|
|
KNIPEX
Cosse avec collerette L.12,0mm 10,00mm2 100 pcs
Numéro d'article ERIKS: 12690110
|
|
{"itemTrackPD":{
"item_name": "ferrule with collar l 12.0mm 10.00mm2 100 pc.",
"item_id": "g1579278039548105",
"material_number": "12690110",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1579278043378093",
"item_variant": "bx",
"index": "2",
"quantity": ""
}
}
|
|
KNIPEX
Cosse avec collerette L.12,0mm 6,00mm2 100 pcs
Numéro d'article ERIKS: 12495981
|
|
{"itemTrackPD":{
"item_name": "ferrule with collar l 12.0mm 6.00mm2 100 pcs.",
"item_id": "gr0000001330647",
"material_number": "12495981",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1579278043378093",
"item_variant": "bx",
"index": "3",
"quantity": ""
}
}
|
|
KNIPEX
Cosse avec collerette L. 8,0mm 0,50mm2 200 pcs
Numéro d'article ERIKS: 14590748
|
|
{"itemTrackPD":{
"item_name": "ferrule with collar l. 8.0mm 0.50mm2 200 pcs.",
"item_id": "g1579278067988643",
"material_number": "14590748",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1579278043378093",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
KNIPEX
Cosse avec collerette L. 8,0mm 0,75mm2 200 pcs
Numéro d'article ERIKS: 13000302
|
|
{"itemTrackPD":{
"item_name": "ferrule with collar l. 8.0mm 0.75mm2 200 pcs.",
"item_id": "g1579278039548166",
"material_number": "13000302",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1579278043378093",
"item_variant": "bx",
"index": "5",
"quantity": ""
}
}
|
|
KNIPEX
Cosse avec collerette L. 8,0mm 1,00mm2 200 pcs
Numéro d'article ERIKS: 13000303
|
|
{"itemTrackPD":{
"item_name": "ferrule with collar l. 8.0mm 1.00mm2 200 pcs.",
"item_id": "g1579278039530998",
"material_number": "13000303",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1579278043378093",
"item_variant": "bx",
"index": "6",
"quantity": ""
}
}
|
|
KNIPEX
Cosse avec collerette L. 8,0mm 1,50mm2 200 pcs
Numéro d'article ERIKS: 12669052
|
|
{"itemTrackPD":{
"item_name": "ferrule with collar l. 8.0mm 1.50mm2 200 pcs.",
"item_id": "g1579278039548213",
"material_number": "12669052",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1579278043378093",
"item_variant": "bx",
"index": "7",
"quantity": ""
}
}
|
|
KNIPEX
Cosse avec collerette L. 8,0mm 2,50mm2 200 pcs
Numéro d'article ERIKS: 14590749
|
|
{"itemTrackPD":{
"item_name": "ferrule with collar l. 8.0mm 2.50mm2 200 pcs.",
"item_id": "g1579278067988726",
"material_number": "14590749",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1579278043378093",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
KNIPEX
Jeu de cosses 0,25-1mm2
Numéro d'article ERIKS: 14590769
|
|
{"itemTrackPD":{
"item_name": "term. sleeve assortment 0.25-1mm²",
"item_id": "g1579278067988646",
"material_number": "14590769",
"item_brand": "knipex",
"item_category":"electrical components",
"item_category2":"cable accessories",
"item_category3":"cable connectors",
"item_category4": "pr1579278043378093",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|