BLICKLE
Roulette fixe BK-ALTH 80K
Numéro d'article ERIKS: 11078711
{"itemTrackPD":{
"item_name": "fixed castor bk-alth 80k",
"item_id": "gr0000001079069",
"material_number": "11078711",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0031",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
BLICKLE
Roulette fixe BK-ALTH 100K-1
Numéro d'article ERIKS: 10067125
{"itemTrackPD":{
"item_name": "fixed castor bk-alth 100k-1",
"item_id": "gr0000001021995",
"material_number": "10067125",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0031",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
BLICKLE
Roulette fixe BH-ALTH 100K-1
Numéro d'article ERIKS: 11158285
{"itemTrackPD":{
"item_name": "fixed castor bh-alth 100k-1",
"item_id": "gr0000001021999",
"material_number": "11158285",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0031",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
BLICKLE
Roulette fixe BH-ALTH 125K-3
Numéro d'article ERIKS: 12533989
{"itemTrackPD":{
"item_name": "fixed castor bh-alth 125k-3",
"item_id": "gr0000001106776",
"material_number": "12533989",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0031",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
BLICKLE
Roulette fixe BK-ALTH 125K-3
Numéro d'article ERIKS: 11091597
{"itemTrackPD":{
"item_name": "fixed castor bk-alth 125k-3",
"item_id": "gr0000001074238",
"material_number": "11091597",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0031",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
BLICKLE
Roulette fixe BK-ALTH 125K-1
Numéro d'article ERIKS: 11156091
{"itemTrackPD":{
"item_name": "fixed castor bk-alth 125k-1",
"item_id": "gr0000001021933",
"material_number": "11156091",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0031",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
BLICKLE
Roulette fixe BH-ALTH 125K-1
Numéro d'article ERIKS: 11176616
{"itemTrackPD":{
"item_name": "fixed castor bh-alth 125k-1",
"item_id": "gr0000001021934",
"material_number": "11176616",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0031",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
BLICKLE
Roulette fixe BH-ALTH 150K
Numéro d'article ERIKS: 12533992
{"itemTrackPD":{
"item_name": "fixed castor bh-alth 150k",
"item_id": "gr0000001108128",
"material_number": "12533992",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0031",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
BLICKLE
Roulette fixe BH-ALTH 160K
Numéro d'article ERIKS: 11235247
{"itemTrackPD":{
"item_name": "fixed castor bh-alth 160k",
"item_id": "gr0000001079333",
"material_number": "11235247",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0031",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
BLICKLE
Roulette fixe BH-ALTH 180K
Numéro d'article ERIKS: 12533995
{"itemTrackPD":{
"item_name": "fixed castor bh-alth 180k",
"item_id": "gr0000001106753",
"material_number": "12533995",
"item_brand": "blickle",
"item_category":"workplace equipment",
"item_category2":"internal transport",
"item_category3":"wheels",
"item_category4": "pr_ec011422_0031",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}