FORMAT
Extension rayonnage emboîtable 200 x 100 x 60 cm
Numéro d'article ERIKS: 12970672
{"itemTrackPD":{
"item_name": "rack, attachment, 200x100x60cm",
"item_id": "gr1775299279516362",
"material_number": "12970672",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr2803770666083882",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
FORMAT
Rayonnage emboîtable de base 200 x 100 x 50 cm
Numéro d'article ERIKS: 12970674
{"itemTrackPD":{
"item_name": "rack, basic, 200x100x50cm",
"item_id": "gr1775299279515716",
"material_number": "12970674",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr2803770666083882",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
FORMAT
Rayonnage emboîtable de base 200 x 100 x 60 cm
Numéro d'article ERIKS: 12970675
{"itemTrackPD":{
"item_name": "rack, basic, 200x100x60cm",
"item_id": "gr1775299279516863",
"material_number": "12970675",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr2803770666083882",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
FORMAT
Tablette galvanisée 150 kg 500mm VE 2
Numéro d'article ERIKS: 12970677
{"itemTrackPD":{
"item_name": "shelf, galvanised, 150kg 500mm ve 2",
"item_id": "gr1775299279516661",
"material_number": "12970677",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr2803770666083882",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
FORMAT
Tablette galvanisée 150 kg 600 mm VE 2
Numéro d'article ERIKS: 12970676
{"itemTrackPD":{
"item_name": "shelf, galvanised, 150kg 600mm ve 2",
"item_id": "gr1775299279517795",
"material_number": "12970676",
"item_brand": "format",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"warehouse shelving and racks",
"item_category4": "pr2803770666083882",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}