|
LISTA
Tiroir 54x36E 75kg, hauteur frontale 50, R5012
Numéro d'article ERIKS: 12679916
|
|
{"itemTrackPD":{
"item_name": "drawer 54x36e 75kg, front height 50, r5012",
"item_id": "gr0000001291458",
"material_number": "12679916",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0608_jlr",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
LISTA
Tiroir 54x36E 75 kg, hauteur frontale 75, R5012
Numéro d'article ERIKS: 12578210
|
|
{"itemTrackPD":{
"item_name": "drawer 54x36e 75kg, front height 75, r5012",
"item_id": "gr1222759311945419",
"material_number": "12578210",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0608_jlr",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
LISTA
Tiroir 54x36E,75 kg hauteur frontale 75 mm gris
Numéro d'article ERIKS: 12966529
|
|
{"itemTrackPD":{
"item_name": "drawer 54x36e, 75kg front height 75mm grey",
"item_id": "gr1222759311945868",
"material_number": "12966529",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0608_jlr",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
LISTA
Tiroir 54x36E 100 kg, hauteur frontale 75, R5012
Numéro d'article ERIKS: 12525276
|
|
{"itemTrackPD":{
"item_name": "drawer 54x36e 75kg, front height 100, r5012",
"item_id": "gr0000001358147",
"material_number": "12525276",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0608_jlr",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
|
|
LISTA
Tiroir 54x36E,75 kg hauteur frontale 100 mm gris
Numéro d'article ERIKS: 12487891
|
|
{"itemTrackPD":{
"item_name": "drawer 54x36e, 75kg, front height 100mm, grey",
"item_id": "gr1222759311946114",
"material_number": "12487891",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0608_jlr",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}
|
|
LISTA
Tiroir 54x36E 125 kg, hauteur frontale 75, R5012
Numéro d'article ERIKS: 12966496
|
|
{"itemTrackPD":{
"item_name": "drawer 54x36e 75kg, front height 125, r5012",
"item_id": "gr1222759311945613",
"material_number": "12966496",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0608_jlr",
"item_variant": "pce",
"index": "6",
"quantity": ""
}
}
|
|
LISTA
Tiroir 54x36E 150 kg, hauteur frontale 75, R5012
Numéro d'article ERIKS: 12966288
|
|
{"itemTrackPD":{
"item_name": "drawer 54x36e 75kg, front height 150, r5012",
"item_id": "gr1222759311946502",
"material_number": "12966288",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0608_jlr",
"item_variant": "pce",
"index": "7",
"quantity": ""
}
}
|
|
LISTA
Tiroir 54x36E,75 kg hauteur frontale 150mm gris
Numéro d'article ERIKS: 12487892
|
|
{"itemTrackPD":{
"item_name": "drawer 54x36e, 75kg front height 150mm grey",
"item_id": "gr1222759311946910",
"material_number": "12487892",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0608_jlr",
"item_variant": "pce",
"index": "8",
"quantity": ""
}
}
|
|
LISTA
Tiroir 54x36E,75 kg hauteur frontale 200 mm gris
Numéro d'article ERIKS: 12487893
|
|
{"itemTrackPD":{
"item_name": "drawer 54x36e, 75kg front height 200mm grey",
"item_id": "gr1222759311947586",
"material_number": "12487893",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0608_jlr",
"item_variant": "pce",
"index": "9",
"quantity": ""
}
}
|
|
LISTA
Tiroir 54x36E 200 kg, hauteur frontale 75, R5012
Numéro d'article ERIKS: 12590785
|
|
{"itemTrackPD":{
"item_name": "drawer 54x36e 75kg, front height 200, r5012",
"item_id": "gr1222759311945964",
"material_number": "12590785",
"item_brand": "lista",
"item_category":"workplace equipment",
"item_category2":"storage",
"item_category3":"cabinets",
"item_category4": "pr_rc0036_0608_jlr",
"item_variant": "pce",
"index": "10",
"quantity": ""
}
}
|