|
Ruban de cerclage plastique 13 x 0,65 mm L 2 300 m
Numéro d'article ERIKS: 23862028
|
|
{"itemTrackPD":{
"item_name": "plastic strapping tape 13x0.65mm l 2300m",
"item_id": "gr0000000876490",
"material_number": "23862028",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_hg36sp_0127_mvb",
"item_variant": "ro",
"index": "1",
"quantity": ""
}
}
|
|
Ruban de cerclage plastique 15,5 x 0,73 mm L 1 800 m
Numéro d'article ERIKS: 23862029
|
|
{"itemTrackPD":{
"item_name": "plastic strapping tape 15.5x0.73mm l 1800m",
"item_id": "gr0000000883820",
"material_number": "23862029",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_hg36sp_0127_mvb",
"item_variant": "ro",
"index": "2",
"quantity": ""
}
}
|
|
Ruban plastique 16 x 0,63 mm rouleau de 2 000 m
Numéro d'article ERIKS: 23897551
|
|
{"itemTrackPD":{
"item_name": "plastic tape 16x0.63mm roll 2000m",
"item_id": "gr0000000463901",
"material_number": "23897551",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_hg36sp_0127_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|