|
Ruban en plastique 13 mm rouleau de 1 000 m
Numéro d'article ERIKS: 23897544
|
|
{"itemTrackPD":{
"item_name": "plastic tape 13mm roll with 1000m",
"item_id": "gr0000000483554",
"material_number": "23897544",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_rc0043_0009_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
|
|
Appareil de cerclage feuillard en plastique PRA 13/16 mm
Numéro d'article ERIKS: 11819253
|
|
{"itemTrackPD":{
"item_name": "plastic tape strapping tool pra 13/16mm",
"item_id": "gr0000000882720",
"material_number": "11819253",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_rc0043_0009_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
|
|
Kit de cerclage PP complet 13 mm
Numéro d'article ERIKS: 23897536
|
|
{"itemTrackPD":{
"item_name": "pp strapping set, complete 13mm",
"item_id": "gr0000000449498",
"material_number": "23897536",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_rc0043_0009_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
|
|
Douilles de fermeture (2 000 pièces) pour feuillard PP 13 x 28 mm
Numéro d'article ERIKS: 23897533
|
|
{"itemTrackPD":{
"item_name": "sealing sleeves (2000 pieces) for pp tape 13x28mm",
"item_id": "gr0000000889654",
"material_number": "23897533",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_rc0043_0009_mvb",
"item_variant": "bx",
"index": "4",
"quantity": ""
}
}
|