Rouleau de housse 1 250 x 850 mm L 200 m
Numéro d'article ERIKS: 23861984
{"itemTrackPD":{
"item_name": "cover roller, 1250x850mm, l 200m",
"item_id": "gr0000000473712",
"material_number": "23861984",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_hg36sp_0125_mvb",
"item_variant": "pce",
"index": "1",
"quantity": ""
}
}
Rouleau plat 1x plié l 4 000 mm L 100 m
Numéro d'article ERIKS: 23861994
{"itemTrackPD":{
"item_name": "flat roll 1x folded w 4000mm l 100m",
"item_id": "gr0000000464758",
"material_number": "23861994",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_hg36sp_0125_mvb",
"item_variant": "pce",
"index": "2",
"quantity": ""
}
}
Housse rétractable PE 1 250 x 850 x 1 200 mm
Numéro d'article ERIKS: 23861979
25 Unité par emballage
{"itemTrackPD":{
"item_name": "shrink hood pe 1250x850x1200mm",
"item_id": "gr0000000456807",
"material_number": "23861979",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_hg36sp_0125_mvb",
"item_variant": "pce",
"index": "3",
"quantity": ""
}
}
Housse rétractable PE 1 250 x 850 x 1 600 mm
Numéro d'article ERIKS: 23861980
25 Unité par emballage
{"itemTrackPD":{
"item_name": "shrink hood pe 1250x850x1600mm",
"item_id": "gr0000000480806",
"material_number": "23861980",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_hg36sp_0125_mvb",
"item_variant": "pce",
"index": "4",
"quantity": ""
}
}
Housse rétractable PE 1 250 x 850 x 2 000 mm
Numéro d'article ERIKS: 23861981
25 Unité par emballage
{"itemTrackPD":{
"item_name": "shrink hood pe 1250x850x2000mm",
"item_id": "gr0000000538556",
"material_number": "23861981",
"item_brand": "no brand",
"item_category":"workplace equipment",
"item_category2":"packaging materials",
"item_category3":"",
"item_category4": "pr_hg36sp_0125_mvb",
"item_variant": "pce",
"index": "5",
"quantity": ""
}
}